Flat Shipping

Flat Shipping at €24.99 + VAT

VON DUPRIN 8875EO-US26D RHR Cross Bar Exit Device Heavy Duty Grade 1 | AD6VUJ 4AZY1

VON DUPRIN 8875EO-US26D RHR Cross Bar Exit Device Heavy Duty Grade 1

Item: AD6VUJ Model: 8875EO-US26D RHRCross Ref: 4AZY1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,949.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCross Bar
Door HandingRight Handed
Door Height84"
Door Width48"
FinishSatin Chrome
Fire RatedNot Fire Rated
Fits Stile Width4 3/4"
PerformanceHeavy Duty
Ada CompliantYes
Ansi GradeGrade 1
Door Height - Maximum84"
Door Thickness - Maximum1 3/4"
Door Width - Maximum48"
Exit Bar StyleCrossbar
Exit Device TypeMortise
Hand OrientationNon Handed
Lockdown TypeHex Key Dogging
Performance Duty Rating1
Product TypeExit Device
StandardsANSI/UL 305, CAN/ULC-S132
Ul Fire RatingUL10C, ULC S104

Shipping Info:

Ship weight (kg) 6.075
Ship height (cm)12.7
Ship length (cm)113.03
Ship width (cm)19.56
HS code8302416045
Country of OriginUS

Product Details:

    • Exit Device Type (Exit Device)

Product Variants

ProductModelDoor HandingFire RatedFinishFits Stile WidthDoor WidthDoor HeightPerformanceLockdown TypePrice
VON DUPRIN 88EO-US26D Cross Bar Exit Device Heavy Duty Grade 1 | AD6VUK 4AZY2 88EO-US26DNon HandedFire RatedSatin Chrome4 3/4"48"84"Heavy DutyHex Dogging€2,028.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VON DUPRIN 8875EO-US26D RHR Cross Bar Exit Device Heavy Duty Grade 1
€2,949.23 /unit