Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U04104.100.0150 Hex Cap Screw Grade 8 1-8 x 1-1/2 Pk5 | AB8BDT 25CP97

APPROVED VENDOR U04104.100.0150 Hex Head Cap Screw, 1 In - 8 Thread Size, Steel, 1 1/2 In Lg., 39/64 In Head Ht., Gr. 8, 5 Pk

Item: AB8BDT Model: U04104.100.0150Cross Ref: 25CP97
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€41.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishYellow Zinc Plated
GradeGrade 8
HardnessRockwell C33-C39
Head Height39/64"
Head TypeHex
Head Width1 1/2"
Length1 1/2"
MaterialSteel
System Of MeasurementImperial
Tensile Strength150000 psi
Thread DirectionRight Hand
Thread Length1 1/2"
Thread Size1"-8
Thread StyleFully Threaded
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 1.3689
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158066
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U04104.100.0200 Hex Cap Screw Grade 8 1-8 x 2 Pk5 | AB7ATZ 22TJ03 U04104.100.0200Fully ThreadedRight HandHex-1"-8SteelYellow Zinc PlatedCoarse5€22.06
APPROVED VENDOR U04104.100.0225 Hex Cap Screw Grade 8 1-8 x 2-1/4 Pk5 | AB7AUA 22TJ04 U04104.100.0225Fully ThreadedRight HandHex-1"-8SteelYellow Zinc PlatedCoarse5€36.32
APPROVED VENDOR U04104.100.0300 Hex Cap Screw Grade 8 1-8 x 3 Pk5 | AB7AUB 22TJ05 U04104.100.0300Fully ThreadedRight HandHex-1"-8SteelYellow Zinc PlatedCoarse5€26.41
APPROVED VENDOR U04104.100.0350 Hex Cap Screw Grade 8 1-8 x 3-1/2 Pk5 | AB7AUC 22TJ06 U04104.100.0350Partially ThreadedRight HandHex-1"-8SteelYellow Zinc PlatedCoarse5€29.00
APPROVED VENDOR U04104.100.0400 Hex Cap Screw Grade 8 1-8 x 4 Pk5 | AB7AUD 22TJ07 U04104.100.0400Partially ThreadedRight HandHex-1"-8SteelYellow Zinc PlatedCoarse5€33.64
APPROVED VENDOR U04104.100.0450 Hex Cap Screw Grade 8 1-8 x 4-1/2 Pk5 | AB7AUE 22TJ09 U04104.100.0450Partially ThreadedRight HandHex-1"-8SteelYellow Zinc PlatedCoarse5€31.37
APPROVED VENDOR U04104.100.0500 Hex Cap Screw Grade 8 1-8 x 5 Pk5 | AB7AUF 22TJ10 U04104.100.0500Partially ThreadedRight HandHex-1"-8SteelYellow Zinc PlatedCoarse5€36.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U04104.100.0150 Hex Head Cap Screw, 1 In - 8 Thread Size, Steel, 1 1/2 In Lg., 39/64 In Head Ht., Gr. 8, 5 Pk
€41.68 /unit