Flat Shipping

Flat Shipping at €24.99 + VAT

VOLLRATH 3506 Stainless Steel Stock Pot 27 Quart | AJ2JQL 6PVA6

VOLLRATH 3506 Stainless Steel Stock Pot 27 Quart

Item: AJ2JQL Model: 3506Cross Ref: 6PVA6
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€214.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStock Pot
Capacity25.7 qt
Gauge21 ga.
MaterialStainless Steel
Outside Dia.12 1/2"
Overall Depth12 1/2"
Base Dia.11 4/5"
Body MaterialStainless Steel
Bottom MaterialAluminum
Capacity27 qt
Case Height15 1/2"
Case Length16"
Case Lot1
Case Lot Cube1.92 ft.
Case Width14"
Construction FeatureStandard Duty
Cookware TypeStock Pots
Cover TypeRounded
Depth13 1/4"
Diameter13 1/4"
FinishNatural
Handle Thickness11/25"
Handle Width2.15"
Height12.95"
Induction ReadyYes
Lid IncludedYes
Material TypeMetals
Nsf CertifiedYes
Overall Height13"
Product TypeStock Pot
Secondary Depth4 1/2"
Secondary Height1 1/2"
Secondary Width0.27"
Size27 qt
Special FeatureAluminum Clad bottom
Thickness1/25"
Usable Dia.12 1/2"
Width17.55"

Shipping Info:

Ship weight (kg) 6.4575
Ship height (cm)32.89
Ship length (cm)40.39
Ship width (cm)35.31
Country of OriginCN

Product Variants

ProductModelCapacityMaterialGaugeInside Dia.Outside Dia.Overall DepthInside DepthTypePrice
VOLLRATH 67524 Aluminium Stock Pot 24 Quart | AD9HXM 4RZA9 6752424 qtAluminum8 ga.12"--12.188"Heavy Duty€108.86
VOLLRATH 68633 Aluminimum Stock Pot 32 Quart 2 Gauge | AD9HXR 4RZC5 6863332 qtAluminum2 ga.13"--14 3/8"Heavy Duty€293.83
VOLLRATH 3503 Stainless Steel Stock Pot 11 Quart | AJ2JQJ 6PVA4 350310.5 qtStainless Steel21 ga.-9 1/2"9 1/2"--€91.94
VOLLRATH 3504 Stainless Steel Stock Pot 18 Quart | AJ2JQK 6PVA5 350417.1 qtStainless Steel21 ga.-11 mm11"--€125.47
VOLLRATH 7303 Aluminum Stock Pot 12 Quart | AJ2JRE 6PVD3 730311.4 qtAluminum6 ga.9 1/8"--9"-€59.46
VOLLRATH 7304 Aluminum Stock Pot 16 Quart | AJ2JRF 6PVD4 730415.2 qtAluminum6 ga.10"--12"-€74.67
VOLLRATH 7306 Aluminum Stock Pot 24 Quart | AJ2JRH 6PVD6 730622.8 qtAluminum6 ga.11 3/4"--11.312"-€97.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VOLLRATH 3506 Stainless Steel Stock Pot 27 Quart
€214.71 /unit