Flat Shipping

Flat Shipping at €24.99 + VAT

VNM SIGNMAKER FLUYL-3762 Continuous Label Roll, 3 Inch X 75 Ft, Vinyl, Fluorescent Yellow, Indoor | CU7ZRV

VNM SIGNMAKER FLUYL-3762 Continuous Label Roll, 3 Inch X 75 Ft, Vinyl, Fluorescent Yellow, Indoor

Item: CU7ZRV Model: FLUYL-3762Cross Ref: 36UR35
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€316.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoll
AdhesiveAdhesive
Adhesive PropertiesPermanent Adhesive
ApplicationAisle Markers, Arc Flash Hazard Labels, Barcode Labels, Electrical Panel Labeling, Facility Signs, GHS Labels, OSHA Compliant Signs And Labels, Pipe Markers, RTK Labels, Safety Signs, Tool Labels, Traffic And Directional Signs
For Print MethodThermal Transfer
For Use With Grainger Item Number36UT27
For Use With Mfr. Model NumberVNM4
Indoor/outdoorIndoor
Label ColorFluorescent Yellow
Label MaterialVinyl
Label Media FormatContinuous Roll
Label Width3"
Max. Service Temp.300°F
Roll Length75 ft.
Service Temp. Range-60°F to +300°F
Sub-brandGlm923Fy
Compatible Grainger Part Number36UT27
Compatible Mfr Part NumberVnM4
Indoor/outdoor UsageIndoor
Material SeriesSeries VNM4
Maximum Service Temperature300°F
Minimum Service Temperature-60°F
Printer Series CompatibilityNeo-4, VnM4
Product TypeLabel Tape
Service Temperature Range-60°F to 300°F

Shipping Info:

Ship weight (kg) 1.0125
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelLabel WidthIndoor/outdoorLabel ColorRoll LengthAdhesive PropertiesAdhesiveFor Print MethodService Temp. RangePrice
VNM SIGNMAKER VNMBK-3254 Continuous Label Roll, 1 Inch X 150 Ft, Vinyl, Black, Indoor/Outdoor | CU7ZPC VNMBK-32541"YesBlack150 ft.-AdhesiveThermal Transfer-60°F to +300°F€130.40
VNM SIGNMAKER VNMBL-3254 Continuous Label Roll, 1 Inch X 150 Ft, Vinyl, Blue, Indoor/Outdoor | CU7ZPD VNMBL-32541"YesBlue150 ft.-AdhesiveThermal Transfer-60°F to +300°F€130.40
VNM SIGNMAKER VNMBN-3254 Continuous Label Roll, 1 Inch X 150 Ft, Vinyl, Brown, Indoor/Outdoor | CU7ZPE VNMBN-32541"YesBrown150 ft.-AdhesiveThermal Transfer-60°F to +300°F€130.40
VNM SIGNMAKER VNMCL-3254 Continuous Label Roll, 1 Inch X 150 Ft, Vinyl, Clear, Indoor/Outdoor | CU7ZPF VNMCL-32541"YesClear150 ft.-AdhesiveThermal Transfer-60°F to +300°F€130.40
VNM SIGNMAKER VNMGR-3254 Continuous Label Roll, 1 Inch X 150 Ft, Vinyl, Gray, Indoor/Outdoor | CU7ZPG VNMGR-32541"YesGray150 ft.-AdhesiveThermal Transfer-60°F to +300°F€130.40
VNM SIGNMAKER VNMGN-3254 Continuous Label Roll, 1 Inch X 150 Ft, Vinyl, Green, Indoor/Outdoor | CU7ZPH VNMGN-32541"YesGreen150 ft.-AdhesiveThermal Transfer-60°F to +300°F€130.40
VNM SIGNMAKER VNMON-3254 Continuous Label Roll, 1 Inch X 150 Ft, Vinyl, Orange, Indoor/Outdoor | CU7ZPJ VNMON-32541"YesOrange150 ft.-AdhesiveThermal Transfer-60°F to +300°F€130.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VNM SIGNMAKER FLUYL-3762 Continuous Label Roll, 3 Inch X 75 Ft, Vinyl, Fluorescent Yellow, Indoor
€316.88 /unit