HUBBELL WIRING DEVICE-KELLEMS 74011343 Cord Grips, Straight Male, 0.875-10 Inch Cord Range, With Mesh | BC8MRX

HUBBELL WIRING DEVICE-KELLEMS 074011343 Cord Grips, Straight Male, 0.875-10 Inch Cord Range, With Mesh

Item: BC8MRX Model: 074011343
In Stock

Get it by Friday, Jun 13

€137.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStrain Relief Cord Grip
Cable Size0.875" to 1"
Height2.45"
Length1 22/25"
MaterialNylon, Stainless Steel
Number Of Conductors1
Thread Size1"
Width1 22/25"

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)6.22
Ship length (cm)4.78
Ship width (cm)4.78
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS 074011343 Cord Grips, Straight Male, 0.875-10 Inch Cord Range, With Mesh
€137.33 /unit