Flat Shipping

Flat Shipping at €24.99 + VAT

VNE E2WK-6L1.5 Short Tangent Elbow 45 Degree Butt Weld | AA3NPP 11P886

VNE STAINLESS E2WK-6L1.5 Short Tangent Elbow 45 Degree Butt Weld

Item: AA3NPP Model: E2WK-6L1.5Cross Ref: 11P886
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€37.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShort Tangent Elbow, 45 Degrees
Connection TypeButt Weld
Tube Size1 1/2"
Wall Thickness0.065"
ApplicationAnimal Food, Beverage, Dairy, Food, Personal Care
Exterior Finish32 RA
Fitting MaterialStainless Steel
Fitting Side A Connection TypeButt Weld
Fitting Side A Tube Outer Diameter1 1/2"
Fitting Side B Connection TypeButt Weld
Fitting Side B Tube Outer Diameter1 1/2"
Material Grade316L
Standards3A, ASME, FISA, FPSA, ISPE, WCMA

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)3.81
HS code7307230000
Country of OriginIL

Product Variants

ProductModelTube SizeWall ThicknessConnection TypePrice
VNE E2WK1.0 Short Tangent Elbow 45 Degree Butt Weld | AA3NPG 11P879 E2WK1.01"0.065"Butt Weld€18.30
VNE E2WK1.5 Short Tangent Elbow 45 Degree Butt Weld | AA3NPH 11P880 E2WK1.51 1/2"0.065"Butt Weld€22.98
VNE E2WK2.0 Short Tangent Elbow 45 Degree Butt Weld | AA3NPJ 11P881 E2WK2.02"0.065"Butt Weld€23.27
VNE E2WK2.5 Short Tangent Elbow 45 Degree Butt Weld | AA3NPK 11P882 E2WK2.52 1/2"0.065"Butt Weld€31.29
VNE E2WK3.0 Short Tangent Elbow 45 Degree Butt Weld | AA3NPL 11P883 E2WK3.03"0.065"Butt Weld€53.29
VNE E2WK4.0 Short Tangent Elbow 45 Degree Butt Weld | AA3NPM 11P884 E2WK4.04"0.083"Butt Weld€89.44
VNE E2WK-6L1.0 Short Tangent Elbow 45 Degree Butt Weld | AA3NPN 11P885 E2WK-6L1.01"0.065"Butt Weld€18.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VNE STAINLESS E2WK-6L1.5 Short Tangent Elbow 45 Degree Butt Weld
€37.42 /unit