FUJI ELECTRIC PNL010F1/1-46U-21BDXX Variable Frequency Drive 10 Hp 460vac | AD9QBT 4UAN1

FUJI ELECTRIC PNL010F1/1-46U-21BDXX Variable Frequency Drive 10 Hp 460vac

Item: AD9QBT Model: PNL010F1/1-46U-21BDXXCross Ref: 4UAN1
In Stock

Get it by Wednesday, Jun 11

€3,707.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVariable Frequency Drive
Adjustable Acceleration Time3600 sec.
Adjustable Deceleration Time3600 sec.
Control TypeKeypad, Remote
Depth16.09"
Digital ReadoutYes
Display TypeLED
DisplaysRPM
Dynamic BrakingYes
Height53"
Input Frequency60 Hz
Input Phase3
Key Pad LockoutYes
Max. Hp10 hp
Max. Output Amps16.5A
Output Frequency0.1-120 Hz
ProtectionOver Breaking, Overvoltage, Undervoltage, Motor Thermal Overload, Drive Thermal Overload, Phase To Phase Or Phase To Ground Short Circuit, Phase Failure
Start/stop ControlProgrammable
Starting Torque200%
Torque @ 1 Hz200%
Width12.46"

Shipping Info:

Ship weight (kg) 26.76
Ship height (cm)56.11
Ship length (cm)149.86
Ship width (cm)46.89
HS code8504404000
Country of OriginUS

Product Details:

    • Output Phase AC (3)

Product Variants

ProductModelInput PhaseInput FrequencyInput VoltageOutput VoltageOutput PowerStarting TorqueKey Pad LockoutHeightPrice
FUJI ELECTRIC PNL002F1/1-20U-21BDXX Variable Frequency Drive 2 Hp 208vac | AD9QBF 4UAK8 PNL002F1/1-20U-21BDXX360 Hz---200%Yes53"€3,264.03
RFQ
FUJI ELECTRIC PNL010F1/1-23U-21BDXX Variable Frequency Drive 10 Hp 230vac | AD9QBK 4UAL3 PNL010F1/1-23U-21BDXX360 Hz---200%Yes53"€4,051.72
RFQ
FUJI ELECTRIC PNL015F1/1-23U-21BDXX Variable Frequency Drive 15 Hp 230vac | AD9QBL 4UAL4 PNL015F1/1-23U-21BDXX360 Hz---200%Yes59"€4,782.83
RFQ
FUJI ELECTRIC PNL020F1/1-23U-21BDXX Variable Frequency Drive 20 Hp 230vac | AD9QBM 4UAL5 PNL020F1/1-23U-21BDXX360 Hz---200%Yes59"€5,367.71
RFQ
FUJI ELECTRIC PNL002F1/1-46U-21BDXX Variable Frequency Drive 2 Hp 460vac | AD9QBN 4UAL6 PNL002F1/1-46U-21BDXX360 Hz---200%Yes53"€3,264.03
RFQ
FUJI ELECTRIC PNL015F1/1-46U-21BDXX Variable Frequency Drive 15 Hp 460vac | AD9QBU 4UAN2 PNL015F1/1-46U-21BDXX360 Hz---200%Yes53"€4,018.71
RFQ
FUJI ELECTRIC PNL020F1/1-46U-21BDXX Variable Frequency Drive 20 Hp 460vac | AD9QBV 4UAN3 PNL020F1/1-46U-21BDXX360 Hz---200%Yes53"€4,367.74
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FUJI ELECTRIC PNL010F1/1-46U-21BDXX Variable Frequency Drive 10 Hp 460vac
€3,707.40 /unit