Flat Shipping

Flat Shipping at €24.99 + VAT

VNE 51C1.5AS/VBAC-XX Butterfly Valve, 1 1/2 Inch Tube Size, 2 3/4 Inch Overall Length, T304 Stainless Steel | CU7ZCW

VNE STAINLESS 51C1.5AS/VBAC-XX Butterfly Valve, 1 1/2 Inch Tube Size, 2 3/4 Inch Overall Length, T304 Stainless Steel

Item: CU7ZCW Model: 51C1.5AS/VBAC-XXCross Ref: 56GL76
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€660.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemButterfly Valve
Body MaterialStainless Steel
Body Material GradeGrade T304
ConnectionClamp
Disc GradeGrade T304
Disc MaterialStainless Steel
Handle TypeActuator
Max. Pressure145 psi
Overall Length2 3/4"
Seat MaterialSilicone
Surface Finish32 Ra Id
Tube Size1 1/2"
3-a ComplianceMeets 3A Sanitary Standards
Actuator Air Pressure - Maximum145 psi
Actuator Air Pressure - Minimum72.5 psi
Actuator Ambient Temperature - Maximum170°F
Actuator Ambient Temperature - Minimum15°F
Actuator FeaturesPosition Indicator, Status Indicator Lights
Actuator OperationAir To Spring
Actuator SeriesVBA
Average Surface Roughness (ra)32 ra
Connection TypeClamp
Disc AlignmentConcentric
Fail Safe PositionFail Closed
For MediaFluids
Liner MaterialSilicone
Max. Pressure (cwp)145 psi
Media Temp. Range15°F to 200°F
O-ring MaterialSilicone
Pilot Solenoid VoltageNot Included
Pipe Size1 1/2"
StandardsFDA, USDA
Vacuum Service RatingNot Rated
Valve Deactivated StateNormally Closed (NC)
Valve Series51

Shipping Info:

Ship weight (kg) 4.4325
Ship height (cm)2.54
Ship length (cm)6.99
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelTube SizeHandle TypeOverall LengthSeat MaterialSurface FinishBody Material GradeDisc GradeBody MaterialPrice
VNE 51C1.0AS/VBAC-XX Butterfly Valve, 1 Inch Tube Size, 2 5/8 Inch Length, T304 Stainless Steel, Silicone | CU7ZCX 51C1.0AS/VBAC-XX1"Actuator2 5/8"Silicone32 Ra IdGrade T304Grade T304Stainless Steel€568.46
VNE 51C2.5AS/VBAC-XX Butterfly Valve, 2 1/2 Inch Tube Size, 3 1/8 Inch Overall Length, T304 Stainless Steel | CU7ZCY 51C2.5AS/VBAC-XX2 1/2"Actuator3 1/8"Silicone32 Ra IdGrade T304Grade T304Stainless Steel€657.94
VNE 51C2.0AS/VBAC-XX Butterfly Valve, 2 Inch Tube Size, 3 Inch Overall Length, T304 Stainless Steel, Silicone | CU7ZCZ 51C2.0AS/VBAC-XX2"Actuator3"Silicone32 Ra IdGrade T304Grade T304Stainless Steel€614.48
VNE 51C3.0AS/VBAC-XX Butterfly Valve, 3 Inch Tube Size, 3 5/16 Inch Length, T304 Stainless Steel, Silicone | CU7ZDA 51C3.0AS/VBAC-XX3"Actuator3.312"Silicone32 Ra IdGrade T304Grade T304Stainless Steel€724.93
VNE 51C1.5MV/STH Manual Butterfly Valve, 1 1/2 Inch Tube Size, 2 189/250 Inch Overall Length | CU7ZDB 51C1.5MV/STH1 1/2"Trigger2.756"Viton32 Ra I.D.Grade T304Grade 304LStainless Steel€289.19
VNE 51C-61.5ME/STH Manual Butterfly Valve, 1 1/2 Inch Tube Size, 2 189/250 Inch Overall Length | CU7ZDC 51C-61.5ME/STH1 1/2"Trigger2.756"EPDM32 Ra I.D.Grade 316L-Stainless Steel€330.81
VNE 51C-61.5MV/STH Manual Butterfly Valve, 1 1/2 Inch Tube Size, 2 189/250 Inch Overall Length | CU7ZDD 51C-61.5MV/STH1 1/2"Trigger2.756"Viton32 Ra I.D.Grade 316L-Stainless Steel€321.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VNE STAINLESS 51C1.5AS/VBAC-XX Butterfly Valve, 1 1/2 Inch Tube Size, 2 3/4 Inch Overall Length, T304 Stainless Steel
€660.38 /unit