Flat Shipping

Flat Shipping at €24.99 + VAT

VNE 51C-61.5MV/STH Manual Butterfly Valve, 1 1/2 Inch Tube Size, 2 189/250 Inch Overall Length | CU7ZDD

VNE STAINLESS 51C-61.5MV/STH Manual Butterfly Valve, 1 1/2 Inch Tube Size, 2 189/250 Inch Overall Length

Item: CU7ZDD Model: 51C-61.5MV/STHCross Ref: 803CL2
Limited Availability
€304.17 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemButterfly Valve
Body MaterialStainless Steel
Body Material GradeGrade 316L
ConnectionClamp
Handle TypeTrigger
Max. Pressure145 psi
Overall Length2.756"
Seat MaterialViton
Surface Finish32 Ra I.D.
Temp. Range+15°F to +200°F
Tube Size1 1/2"
3-a ComplianceMeets 3A Sanitary Standards
Average Surface Roughness (ra)≤ 32 ra µm
Connection TypeClamp
Disc AlignmentConcentric
Disc Material316L Stainless Steel
For MediaWater
Handle Length5.71"
Handle MaterialStainless Steel
Includes Disc Position IndicatorNo Disc Position Indicator
Liner MaterialFKM
Max. Pressure (cwp)145 psi
Media Temp. Range15°F to 200°F
O-ring MaterialFKM
Pipe Size1 1/2"
StandardsFDA
Stem Material316L Stainless Steel
Stop Positions12
Vacuum Service RatingNot Rated
Valve Series51C

Shipping Info:

Ship weight (kg) 1.89
Ship length (cm)7.01
Country of OriginTW

Product Variants

ProductModelTube SizeHandle TypeOverall LengthSeat MaterialSurface FinishBody Material GradeDisc GradeBody MaterialPrice
VNE 51C1.5AS/VBAC-XX Butterfly Valve, 1 1/2 Inch Tube Size, 2 3/4 Inch Overall Length, T304 Stainless Steel | CU7ZCW 51C1.5AS/VBAC-XX1 1/2"Actuator2 3/4"Silicone32 Ra IdGrade T304Grade T304Stainless Steel€623.69
VNE 51C1.0AS/VBAC-XX Butterfly Valve, 1 Inch Tube Size, 2 5/8 Inch Length, T304 Stainless Steel, Silicone | CU7ZCX 51C1.0AS/VBAC-XX1"Actuator2 5/8"Silicone32 Ra IdGrade T304Grade T304Stainless Steel€568.46
VNE 51C2.5AS/VBAC-XX Butterfly Valve, 2 1/2 Inch Tube Size, 3 1/8 Inch Overall Length, T304 Stainless Steel | CU7ZCY 51C2.5AS/VBAC-XX2 1/2"Actuator3 1/8"Silicone32 Ra IdGrade T304Grade T304Stainless Steel€657.94
VNE 51C2.0AS/VBAC-XX Butterfly Valve, 2 Inch Tube Size, 3 Inch Overall Length, T304 Stainless Steel, Silicone | CU7ZCZ 51C2.0AS/VBAC-XX2"Actuator3"Silicone32 Ra IdGrade T304Grade T304Stainless Steel€614.48
VNE 51C3.0AS/VBAC-XX Butterfly Valve, 3 Inch Tube Size, 3 5/16 Inch Length, T304 Stainless Steel, Silicone | CU7ZDA 51C3.0AS/VBAC-XX3"Actuator3.312"Silicone32 Ra IdGrade T304Grade T304Stainless Steel€724.93
VNE 51C1.5MV/STH Manual Butterfly Valve, 1 1/2 Inch Tube Size, 2 189/250 Inch Overall Length | CU7ZDB 51C1.5MV/STH1 1/2"Trigger2.756"Viton32 Ra I.D.Grade T304Grade 304LStainless Steel€289.19
VNE 51C-61.5ME/STH Manual Butterfly Valve, 1 1/2 Inch Tube Size, 2 189/250 Inch Overall Length | CU7ZDC 51C-61.5ME/STH1 1/2"Trigger2.756"EPDM32 Ra I.D.Grade 316L-Stainless Steel€330.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VNE STAINLESS 51C-61.5MV/STH Manual Butterfly Valve, 1 1/2 Inch Tube Size, 2 189/250 Inch Overall Length
€304.17 /unit