Flat Shipping

Flat Shipping at €24.99 + VAT

VNE 51C-61.0AV/VBAC-XX Pneumatic Butterfly Valve, 1 Inch Pipe Size, 108 psi Air Inlet, Spring Return | CU7ZHR

VNE STAINLESS 51C-61.0AV/VBAC-XX Pneumatic Butterfly Valve, 1 Inch Pipe Size, 108 psi Air Inlet, Spring Return

Item: CU7ZHR Model: 51C-61.0AV/VBAC-XXCross Ref: 803CP5
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€939.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemButterfly Valve
Action TypeSpring Return
Air Inlet Pressure108 psi
Body MaterialStainless Steel
ConnectionClamp
Material GradeGrade T316L
Max. Water Pressure145 psi
Pipe Size1"
Seat MaterialViton
Surface Finish32 Ra I.D.
Actuator OperationAir To Spring
Actuator SeriesVBA
Connection TypeClamp
Disc AlignmentConcentric
Fail Safe PositionFail Closed
Liner MaterialFKM
O-ring MaterialFKM
Pilot Solenoid VoltageNot Included
StandardsFDA, USDA
Vacuum Service RatingNot Rated

Shipping Info:

Ship weight (kg) 5.4
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginTW

Product Variants

ProductModelPipe SizeSeat MaterialMaterial GradeBody MaterialAir Inlet PressureMax. Water PressureAction TypeConnectionPrice
VNE 51C2.5AE/VBAC-XX Pneumatic Butterfly Valve, 2 1/2 Inch Pipe Size, 108 psi Air Inlet, Spring Return | CU7ZEE 51C2.5AE/VBAC-XX2 1/2"EPDMGrade T304LStainless Steel108 psi145 psiSpring ReturnClamp€951.28
VNE 51C-64.0AS/VBAC-XX Pneumatic Butterfly Valve, 4 Inch Pipe Size, 108 psi Air Inlet, Spring Return | CU7ZEF 51C-64.0AS/VBAC-XX4"SiliconeGrade T316LStainless Steel108 psi145 psiSpring ReturnClamp€1,401.84
VNE 51C-62.0AV/VBAC-XX Pneumatic Butterfly Valve, 2 Inch Pipe Size, 108 psi Air Inlet, Spring Return | CU7ZEG 51C-62.0AV/VBAC-XX2"VitonGrade T316LStainless Steel108 psi145 psiSpring ReturnClamp€960.08
VNE 51C1.5AV/VBAC-XX Pneumatic Butterfly Valve, 1 1/2 Inch Pipe Size, 108 psi Air Inlet, Spring Return | CU7ZHG 51C1.5AV/VBAC-XX1 1/2"VitonGrade T304LStainless Steel108 psi145 psiSpring ReturnClamp€869.44
VNE 51C-61.5AV/VBAC-XX Pneumatic Butterfly Valve, 1 1/2 Inch Pipe Size, 108 psi Air Inlet, Spring Return | CU7ZHH 51C-61.5AV/VBAC-XX1 1/2"VitonGrade T316LStainless Steel108 psi145 psiSpring ReturnClamp€896.72
VNE 51C1.5AE/VBAC-XX Pneumatic Butterfly Valve, 1 1/2 Inch Pipe Size, 108 psi Air Inlet, Spring Return | CU7ZHJ 51C1.5AE/VBAC-XX1 1/2"EPDMGrade T304LStainless Steel108 psi145 psiSpring ReturnClamp€830.72
VNE 51C-61.5AE/VBAC-XX Pneumatic Butterfly Valve, 1 1/2 Inch Pipe Size, 108 psi Air Inlet, Spring Return | CU7ZHK 51C-61.5AE/VBAC-XX1 1/2"EPDMGrade T316LStainless Steel108 psi145 psiSpring ReturnClamp€853.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VNE STAINLESS 51C-61.0AV/VBAC-XX Pneumatic Butterfly Valve, 1 Inch Pipe Size, 108 psi Air Inlet, Spring Return
€939.22 /unit