LYON HHM6830301014IL Modular Drawer Cabinet, 30 Inch Size x 28 1/4 Inch Size x 59 1/4 in, 8 Drawers | CR9YMG

LYON HHM6830301014IL Modular Drawer Cabinet, 30 Inch Size x 28 1/4 Inch Size x 59 1/4 in, 8 Drawers

Item: CR9YMG Model: HHM6830301014ILCross Ref: 55XL75
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€4,108.52 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemModular Drawer Cabinet
Base TypeFrame
Cabinet Locking MechanismKeyed
Cabinet Storage ComponentsDrawers
ColorRed
Drawer AccessMultiple
Drawer Handle TypePull
Drawer Width25 3/8"
Inside Drawer Height7", 5 3/8"
MaterialSteel
Material - CabinetsSteel
Mobile/stationaryStationary
MobilityStationary
Number Of Compartments104
Number Of Compartments Per Drawer0 , 104
Number Of Drawers8
Overall Depth28 1/4"
Overall Height59 1/4"
Overall Width30"
Overall Wxdxh30" x 28.25" x 59.25"
Total Number Of Compartments104
Work Surface MaterialSteel

Shipping Info:

Ship weight (kg) 270.27
Ship height (cm)150.5
Ship length (cm)71.76
Ship width (cm)76.2
Country of OriginUS

Product Variants

ProductModelOverall HeightColorNumber Of Compartments Per DrawerInside Drawer HeightCabinet Storage ComponentsOverall WidthOverall DepthBase TypePrice
LYON KKM4930301008IL Modular Drawer Cabinet, 30 Inch Size x 28 1/4 Inch Size x 44 1/4 in, 6 Drawers, Black | CR9YLL KKM4930301008IL44 1/4"Black-3 7/8", 4 5/8", 5 3/8", 7"Drawers30"28 1/4"Frame€2,670.74
LYON X6M4930301008IL Modular Drawer Cabinet, 30 Inch Size x 28 1/4 Inch Size x 44 1/4 in, 6 Drawers, Blue | CR9YLM X6M4930301008IL44 1/4"Blue-3 7/8", 4 5/8", 5 3/8", 7"Drawers30"28 1/4"Frame€2,670.74
LYON DDM4930301008IL Modular Drawer Cabinet, 30 Inch Size x 28 1/4 Inch Size x 44 1/4 in, 6 Drawers, Gray | CR9YLN DDM4930301008IL44 1/4"Gray-3 7/8", 4 5/8", 5 3/8", 7"Drawers30"28 1/4"Frame€2,670.74
LYON HHM4930301008IL Modular Drawer Cabinet, 30 Inch Size x 28 1/4 Inch Size x 44 1/4 in, 6 Drawers, Red | CR9YLP HHM4930301008IL44 1/4"Red-3 7/8", 4 5/8", 5 3/8", 7"Drawers30"28 1/4"Frame€2,670.74
LYON X6M683030000CIL Modular Drawer Cabinet, 30 Inch Size x 28 1/4 Inch Size x 59 1/4 in, 10 Drawers, Blue | CR9YLR X6M683030000CIL59 1/4"Blue-3", 6 1/4", 7", 2 1/4", 3 7/8", 5 3/8"Drawers30"28 1/4"Frame€3,975.83
RFQ
LYON X6M6830301009IL Modular Drawer Cabinet, 30 Inch Size x 28 1/4 Inch Size x 59 1/4 in, 10 Drawers, Blue | CR9YLT X6M6830301009IL59 1/4"Blue-5 3/8", 3 7/8"Drawers30"28 1/4"Frame€3,692.91
RFQ
LYON HHM683030000CIL Modular Drawer Cabinet, 30 Inch Size x 28 1/4 Inch Size x 59 1/4 in, 10 Drawers, Red | CR9YLU HHM683030000CIL59 1/4"Red-3", 6 1/4", 7", 2 1/4", 3 7/8", 5 3/8"Drawers30"28 1/4"Frame€3,975.83
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LYON HHM6830301014IL Modular Drawer Cabinet, 30 Inch Size x 28 1/4 Inch Size x 59 1/4 in, 8 Drawers
€4,108.52 /unit