Flat Shipping

Flat Shipping at €24.99 + VAT

VNE 51C-61.5AV/VBAC-XX Pneumatic Butterfly Valve, 1 1/2 Inch Pipe Size, 108 psi Air Inlet, Spring Return | CU7ZHH

VNE STAINLESS 51C-61.5AV/VBAC-XX Pneumatic Butterfly Valve, 1 1/2 Inch Pipe Size, 108 psi Air Inlet, Spring Return

Item: CU7ZHH Model: 51C-61.5AV/VBAC-XXCross Ref: 803CP8
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€949.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemButterfly Valve
Action TypeSpring Return
Air Inlet Pressure108 psi
Body MaterialStainless Steel
ConnectionClamp
Material GradeGrade T316L
Max. Water Pressure145 psi
Pipe Size1 1/2"
Seat MaterialViton
Surface Finish32 Ra I.D.

Shipping Info:

Ship weight (kg) 5.4
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginTW

Product Variants

ProductModelPipe SizeSeat MaterialMaterial GradeBody MaterialAir Inlet PressureMax. Water PressureAction TypeConnectionPrice
VNE 51C2.5AE/VBAC-XX Pneumatic Butterfly Valve, 2 1/2 Inch Pipe Size, 108 psi Air Inlet, Spring Return | CU7ZEE 51C2.5AE/VBAC-XX2 1/2"EPDMGrade T304LStainless Steel108 psi145 psiSpring ReturnClamp€951.28
VNE 51C-64.0AS/VBAC-XX Pneumatic Butterfly Valve, 4 Inch Pipe Size, 108 psi Air Inlet, Spring Return | CU7ZEF 51C-64.0AS/VBAC-XX4"SiliconeGrade T316LStainless Steel108 psi145 psiSpring ReturnClamp€1,401.84
VNE 51C-62.0AV/VBAC-XX Pneumatic Butterfly Valve, 2 Inch Pipe Size, 108 psi Air Inlet, Spring Return | CU7ZEG 51C-62.0AV/VBAC-XX2"VitonGrade T316LStainless Steel108 psi145 psiSpring ReturnClamp€960.08
VNE 51C1.5AV/VBAC-XX Pneumatic Butterfly Valve, 1 1/2 Inch Pipe Size, 108 psi Air Inlet, Spring Return | CU7ZHG 51C1.5AV/VBAC-XX1 1/2"VitonGrade T304LStainless Steel108 psi145 psiSpring ReturnClamp€869.44
VNE 51C1.5AE/VBAC-XX Pneumatic Butterfly Valve, 1 1/2 Inch Pipe Size, 108 psi Air Inlet, Spring Return | CU7ZHJ 51C1.5AE/VBAC-XX1 1/2"EPDMGrade T304LStainless Steel108 psi145 psiSpring ReturnClamp€830.72
VNE 51C-61.5AE/VBAC-XX Pneumatic Butterfly Valve, 1 1/2 Inch Pipe Size, 108 psi Air Inlet, Spring Return | CU7ZHK 51C-61.5AE/VBAC-XX1 1/2"EPDMGrade T316LStainless Steel108 psi145 psiSpring ReturnClamp€853.60
VNE 51C-61.5AS/VBAC-XX Pneumatic Butterfly Valve, 1 1/2 Inch Pipe Size, 108 psi Air Inlet, Spring Return | CU7ZHL 51C-61.5AS/VBAC-XX1 1/2"SiliconeGrade T316LStainless Steel108 psi145 psiSpring ReturnClamp€859.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VNE STAINLESS 51C-61.5AV/VBAC-XX Pneumatic Butterfly Valve, 1 1/2 Inch Pipe Size, 108 psi Air Inlet, Spring Return
€949.47 /unit