VIKAN 706066 Brush, Wall/Floor Scrub, Stiff, 12 Inch, PP/PBT, Brown

Item: CM7RFX Model: 706066Cross Ref: 499G79
In Stock

Get it by Tuesday, Jun 17

€47.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFloor Brush
Acid ResistantYes
Bristle ColorBrown
Bristle FirmnessStiff
Bristle MaterialPolyester
Brush Length12"
Brush TypeReplacement Brush Head
Chemical ResistantYes
Color Coding SystemYes
Display Qty1
Fda CompliantYes
FeaturesIdeal to Be Used on Cement, Epoxy, Tiles
Handle ColorNot Included
Head Width3"
Overall Length12"
Temperature ResistantYes

Shipping Info:

Ship weight (kg) 0.6307
Ship height (cm)10.92
Ship length (cm)30.48
Ship width (cm)8.38
Country of OriginDK

Product Variants

ProductModelBristle ColorTrim LengthHandle ColorBrush WidthBristle MaterialBrush LengthColor Coding SystemAcid ResistantPrice
REMCO 70608 Deck Scrub Head Stiff 3 x 12 Inch Purple | AA8JZR 18G886 70608Purple1 3/4"Purple3"Polyester12"YesYes€62.57
REMCO 70602 Deck Scrub Head Polypropylene 3 x 12 Green | AC7WXN 38Y631 70602Green1 3/4"Green3"Polyester12"YesYes€62.57
REMCO 70603 Deck Scrub Head Polypropylene 3 x 12 Blue | AC7WXP 38Y632 70603Blue1 3/4"Blue3"Polyester12"YesYes€62.57
REMCO 70604 Deck Scrub Head Polypropylene 3 x 12 Red | AC7WXQ 38Y633 70604Red1 3/4"Red3"Polyester12"YesYes€62.57
REMCO 70605 Deck Scrub Head Polypropylene 2 x 12 Yellow | AC7WXR 38Y634 70605White1 3/4"White2"Polyester12"YesYes€62.57
REMCO 70606 Deck Scrub Head Polypropylene 3 x 12 Yellow | AC7WXT 38Y635 70606Yellow1 3/4"Yellow3"Polyester12"YesYes€62.57
REMCO 70609 Deck Scrub Head 3 x 12 Inch Black | AF4FDZ 8UPK7 70609Black3 1/2"Black3"Polyester12"YesYes€62.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VIKAN 706066 Brush, Wall/Floor Scrub, Stiff, 12 Inch, PP/PBT, Brown
€47.10 /unit