LITTLE GIANT PUMPS 90261105 Pump, 160 cc, Honda Engine | BP7NEJ

LITTLE GIANT PUMPS 90261105 Pump, 160 cc, Honda Engine

Item: BP7NEJ Model: 90261105
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemPump
Engine BrandHonda
Engine Size160 cc
Frequency60 Hz
Height13 23/25"
Housing MaterialCast Iron
Hp1 1/5 hp
Impeller Dia.6.06"
Impeller MaterialCast Iron
Impeller TypeClosed
Inlet Size2"
Inlet TypeFNPT
Length16.35"
Max. Head160 ft.
Max. Media Temp.212°F
No. Of Stages1
Outlet Size2"
Outlet TypeFNPT
Seal TypeMechanical
SeriesFACGF Series
Width15 3/5"

Product Variants

ProductModelHpSeal TypeInlet TypeHousing MaterialImpeller MaterialImpeller TypeFrequencyMax. Media Temp.Price
LITTLE GIANT PUMPS 90261108 Pump, 270 cc, 6 Gallon, Honda Engine | BP7NEK 902611089 hpSingleFNPT-Cast Iron----
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT PUMPS 90261105 Pump, 160 cc, Honda Engine