Flat Shipping

Flat Shipping at €24.99 + VAT

VIKAN 70608 Deck Scrub Head Stiff 3 x 12 Inch Purple

Item: AA8JZR Model: 70608Cross Ref: 18G886
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€47.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDeck Scrub Head
Acid ResistantYes
Bristle ColorPurple
Bristle MaterialPolyester
Brush Length12"
Brush Width3"
Color Coding SystemYes
Fda CompliantYes
Handle ColorPurple
Overall Length12"
Temp. ResistanceYes
Trim Length1 3/4"
Bristle FirmnessStiff
Bristle Length1 5/8"
Chemical ResistantYes
Connection Thread TypeEuropean
Display Qty1
Handle Connection TypeThreaded
Head Width2 3/4"
Temperature ResistantYes

Shipping Info:

Ship weight (kg) 0.6307
Ship height (cm)10.92
Ship length (cm)30.48
Ship width (cm)8.38
HS code9603908030
Country of OriginDK

Product Variants

ProductModelBristle ColorTrim LengthHandle ColorBrush WidthBristle MaterialBrush LengthColor Coding SystemAcid ResistantPrice
REMCO 70602 Deck Scrub Head Polypropylene 3 x 12 Green | AC7WXN 38Y631 70602Green1 3/4"Green3"Polyester12"YesYes€62.57
REMCO 70603 Deck Scrub Head Polypropylene 3 x 12 Blue | AC7WXP 38Y632 70603Blue1 3/4"Blue3"Polyester12"YesYes€62.57
REMCO 70604 Deck Scrub Head Polypropylene 3 x 12 Red | AC7WXQ 38Y633 70604Red1 3/4"Red3"Polyester12"YesYes€62.57
REMCO 70605 Deck Scrub Head Polypropylene 2 x 12 Yellow | AC7WXR 38Y634 70605White1 3/4"White2"Polyester12"YesYes€62.57
REMCO 70606 Deck Scrub Head Polypropylene 3 x 12 Yellow | AC7WXT 38Y635 70606Yellow1 3/4"Yellow3"Polyester12"YesYes€62.57
REMCO 70609 Deck Scrub Head 3 x 12 Inch Black | AF4FDZ 8UPK7 70609Black3 1/2"Black3"Polyester12"YesYes€62.57
REMCO 70607 Deck Scrub Head Orange 3 x 12 | AF6DZM 9YF58 70607Orange1.688"Orange3"Polyester12"YesYes€62.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VIKAN 70608 Deck Scrub Head Stiff 3 x 12 Inch Purple
€47.10 /unit