Flat Shipping

Flat Shipping at €24.99 + VAT

REMCO 53763 Tube Brush Blue Stiff Polypropylene 3/4 x 19-5/8 In | AC7WTW 38Y523

VIKAN 53763 Tube Brush Blue Stiff Polypropylene 3/4 x 19-5/8 In

Item: AC7WTW Model: 53763Cross Ref: 38Y523
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTube Brush
Acid ResistantYes
Bristle ColorBlue
Bristle MaterialPolyester
Brush Width3/4"
Color Coding SystemYes
Fda CompliantYes
Fill TypeStiff Polyester
Handle ColorBlue
Handle Length14"
Handle MaterialPolypropylene, Stainless Steel
Length5"
Overall Length19 5/8"
Temp. ResistanceYes
Trim Length3/4"
ApplicationBottles, Pipes And Tubes, Valves
Bristle FirmnessMedium
Bristle Length3/4"
Brush Diameter0.8"
Brush Length5 7/8"
Chemical ResistantYes
Display Qty1
Grip MaterialPolypropylene
Handle StyleStraight

Shipping Info:

Ship weight (kg) 0.0962
Ship height (cm)2.54
Ship length (cm)50.04
Ship width (cm)2.54
HS code9603908050
Country of OriginDK

Product Variants

ProductModelBristle ColorHandle ColorBristle MaterialHandle LengthColor Coding SystemAcid ResistantTrim LengthFill TypePrice
REMCO 53762 Tube Brush Green Stiff Polypropylene 3/4 x 19-5/8 | AC7WTV 38Y522 53762GreenGreenPolyester14"YesYes3/4"Stiff Polyester€12.80
REMCO 53764 Tube Brush Red Stiff Polypropylene 3/4 x 19-5/8 In | AC7WTX 38Y524 53764RedRedPolyester14"YesYes3/4"Stiff Polyester€12.80
REMCO 53765 Tube Brush White Stiff Polypropylene 3/4 x 19-5/8 | AC7WTY 38Y525 53765WhiteWhitePolyester14"YesYes3/4"Stiff Polyester€12.80
REMCO 53766 Tube Brush Yellow Stiff Polypropylene 3/4 x 19-5/8 | AC7WTZ 38Y526 53766YellowYellowPolyester14"YesYes3/4"Stiff Polyester€12.80
REMCO 53768 Tube Brush, Medium, 0.8 Inch x 19.7 Inch Size, Purple | CM7PUZ 53768--------€8.62
REMCO 53761 Tube Brush, Medium, 0.8 Inch x 19.7 Inch Size, Pink | CM7PVA 53761--------€8.62
REMCO 53767 Tube Brush, Medium, 0.8 Inch x 19.7 Inch Size, Orange | CM7PVB 53767--------€8.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VIKAN 53763 Tube Brush Blue Stiff Polypropylene 3/4 x 19-5/8 In
€15.22 /unit