Flat Shipping

Flat Shipping at €24.99 + VAT

VIEGA PROPRESS 77032 90 Degree Elbow, Copper, Press-Fit X Press-Fit, 1 1/4 Inch X 1 1/4 Inch Copper Tube Size | CU7YJP

VIEGA PROPRESS 77032 90 Degree Elbow, Copper, Press-Fit X Press-Fit, 1 1/4 Inch X 1 1/4 Inch Copper Tube Size

Item: CU7YJP Model: 77032Cross Ref: 48RH55
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item90 Degree Elbow
ApplicationPotable Water
Fitting MaterialCopper
Fitting Side A Connection TypePress Fit
Fitting Side A Copper Tube Size1 1/4"
Fitting Side B Connection TypePress Fit
Fitting Side B Copper Tube Size1 1/4"
Max. Operating Pressure200 psi
O-ring MaterialEPDM
Specific Fitting Angle90°
Specific Fitting Shape90° Elbow
Sub-brandViega
Maximum Operating Pressure200 psi
StandardsASTM B75, ASTM B88

Shipping Info:

Ship weight (kg) 0.1665
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTube SizeFitting Side A Copper Tube SizeFitting Side B Copper Tube SizeMax. Operating PressureO-ring MaterialApplicationPipe SizeConnection TypePrice
VIEGA PROPRESS 77317 Elbow 90 Degree Copper P x P 1/2 x 1/2 In | AB3ECT 1RPJ4 773171/2"--200 psi---Press€4.16
VIEGA PROPRESS 77022 Elbow 90 Degree, Copper, 3/4" x 3/4" Tube Size | BH3BFZ 48RH53 770223/4" x 3/4"--200 psi--3/4" x 3/4"-€6.28
VIEGA PROPRESS 77037 90 Degree Elbow, Copper, Press-Fit X Press-Fit, 1 1/2 Inch X 1 1/2 Inch Copper Tube Size | CU7YJN 77037-1 1/2"1 1/2"200 psiEPDMPotable Water--€44.90
VIEGA PROPRESS 77042 90 Degree Elbow, Copper, Press-Fit X Press-Fit, 2 Inch X 2 Inch Copper Tube Size | CU7YJQ 77042-2"2"200 psiEPDMPotable Water--€88.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VIEGA PROPRESS 77032 90 Degree Elbow, Copper, Press-Fit X Press-Fit, 1 1/4 Inch X 1 1/4 Inch Copper Tube Size
€25.67 /unit