EATON EGC3060FFWH31 | BJ4CGT

EATON EGC3060FFWH31 Molded Case Circuit Breaker, 3-Pole, 60A, 600Y/347 Vac, No Terminals, 50/60 Hz

Item: BJ4CGT Model: EGC3060FFWH31
In Stock

Get it by Wednesday, Jun 11

€3,333.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating60A
Circuit Breaker Frame TypeComplete Breaker
Circuit Breaker TypeEG
FeaturesSide Label
FrameEG
Frequency Rating50/60 Hz
Height5 1/2"
Interrupt Rating35 kAIC at 600Y/347V AC, 200 kAIC at 240V AC, 100 kAIC at 480V AC
Length2.99"
Mfr. SeriesSeries G
NotesSpecially Labeled Breaker Includeds Additional 3/8 In Additional Square Label
Number Of Poles3
TerminalsWithout Terminals
Trip TypeFixed Thermal, Fixed Magnetic
Voltage347/600V AC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width3"

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)13.97
Ship length (cm)7.59
Ship width (cm)7.62
Country of OriginUS

Product Variants

ProductModelNumber Of PolesCircuit Breaker TypeVoltageVoltage TypeFrame TypeAic RatingPrice
EATON EGB3080FFG Circuit Breaker Feed-thru 80 Amp 480vac 3p 18kaic@480v | AG8MZA EGB3080FFG3EG347/600V AC---€923.37
EATON EGB3090FFG Circuit Breaker Feed-thru 90 Amp 480vac 3p 18kaic@480v | AG8MZB EGB3090FFG3EG347/600V AC----
RFQ
EATON EGB3100FFG Circuit Breaker Feed-thru 100 Amp 480vac 3p 18kaic@480v | AG8MZC EGB3100FFG3EG347/600V AC---€923.37
EATON EGB3110FFG Circuit Breaker Feed-thru 110 Amp 480vac 3p 18kaic@480v | AG8MZD EGB3110FFG3EG347/600V AC----
RFQ
EATON EGC3125FFG Circuit Breaker Feed-thru 125 Amp 480vac 3p 100kaic@480v | AG8MZP EGC3125FFG3EG347/600V AC----
RFQ
EATON EGH3015FFG Circuit Breaker Feed-thru 15 Amp 480vac 3p 65kaic@480v | AG8MZQ EGH3015FFG3EG347/600V AC---€1,077.18
EATON EGH3020FFG Circuit Breaker Feed-thru 20 Amp 480vac 3p 65kaic@480v | AG8MZR EGH3020FFG3EG347/600V AC---€1,077.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON EGC3060FFWH31 Molded Case Circuit Breaker, 3-Pole, 60A, 600Y/347 Vac, No Terminals, 50/60 Hz
€3,333.59 /unit