Flat Shipping

Flat Shipping at €24.99 + VAT

VIEGA PROPRESS 25001 Coupling With Stop P x P 1/2 x 1/2 Inch | AC6WPJ 36N758

VIEGA MEGAPRESS 25001 Coupling With Stop P x P 1/2 x 1/2 Inch

Item: AC6WPJ Model: 25001Cross Ref: 36N758
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling with Stop
Body MaterialSteel
Connection TypePress
Max. Operating Pressure125 psi
Pipe Size1/2" x 1/2"
Temp. Range-40°F to +180°F
Tube Size1/2"
ApplicationAir, Fuel, Natural Gas
Fitting MaterialCarbon Steel
Maximum Operating Pressure125 psi
O-ring MaterialHNBR
Overall Length2 23/32"
Specific Fitting ShapeStraight Connector
StandardsABS TYPE APPROVAL, ANSI LC4/CSA 6.32, CRN 0A14541.5 A/B, CSA ANSI LC4/CSA 6.32, CSA B149.1, IAPMO, IAPMO ANSI LC4/CSA 6.32, ICC, ICC-ES PMG-1036, IFGC, NFPA 54, NFPA 58

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)2.79
Ship length (cm)6.1
Ship width (cm)2.54
HS code7307995045
Country of OriginDE

Product Details:

    • Sub-Brand: VIEGA MEGAPRESSG

Product Variants

ProductModelPipe SizeTube SizeConnection TypeBody MaterialMax. Operating PressureTemp. RangePrice
VIEGA PROPRESS 22009 Coupling With Stop P x P 3/4 x 3/4 Inch | AC6WPH 36N757 220093/4" x 3/4"3/4"PressSteel125 psi-40°F to +180°F€17.74
VIEGA PROPRESS 25011 Coupling With Stop P x P 1 x 1 Inch | AC6WPK 36N759 250111" x 1"1"PressSteel125 psi-40°F to +180°F€26.17
VIEGA PROPRESS 25016 Coupling With Stop P x P 1-1/4 Inch | AC6WPL 36N760 250161 1/4" x 1 1/4"1 1/4"PressSteel125 psi-40°F to +180°F€33.45
VIEGA PROPRESS 25021 Coupling With Stop 1-1/2 x 1-1/2 Inch | AC6WPM 36N761 250211 1/2" x 1 1/2"1 1/2"PressSteel125 psi-40°F to +180°F€41.51
VIEGA PROPRESS 25026 Coupling With Stop P x P 2 x 2 Inch | AC6WPN 36N762 250262" x 2"2"PressSteel125 psi-40°F to +180°F€65.43

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VIEGA MEGAPRESS 25001 Coupling With Stop P x P 1/2 x 1/2 Inch
€17.56 /unit