Flat Shipping

Flat Shipping at €24.99 + VAT

VIEGA PROPRESS 22009 Coupling With Stop P x P 3/4 x 3/4 Inch | AC6WPH 36N757

VIEGA MEGAPRESS 22009 Coupling With Stop P x P 3/4 x 3/4 Inch

Item: AC6WPH Model: 22009Cross Ref: 36N757
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling with Stop
Body MaterialSteel
Connection TypePress
Max. Operating Pressure125 psi
Pipe Size3/4" x 3/4"
Temp. Range-40°F to +180°F
Tube Size3/4"

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)6.6
Ship length (cm)3.3
Ship width (cm)3.3
HS code7307995045
Country of OriginDE

Product Details:

    • Sub-Brand: VIEGA MEGAPRESSG

Product Variants

ProductModelPipe SizeTube SizeConnection TypeBody MaterialMax. Operating PressureTemp. RangePrice
VIEGA PROPRESS 25001 Coupling With Stop P x P 1/2 x 1/2 Inch | AC6WPJ 36N758 250011/2" x 1/2"1/2"PressSteel125 psi-40°F to +180°F€15.42
VIEGA PROPRESS 25011 Coupling With Stop P x P 1 x 1 Inch | AC6WPK 36N759 250111" x 1"1"PressSteel125 psi-40°F to +180°F€26.17
VIEGA PROPRESS 25016 Coupling With Stop P x P 1-1/4 Inch | AC6WPL 36N760 250161 1/4" x 1 1/4"1 1/4"PressSteel125 psi-40°F to +180°F€33.45
VIEGA PROPRESS 25021 Coupling With Stop 1-1/2 x 1-1/2 Inch | AC6WPM 36N761 250211 1/2" x 1 1/2"1 1/2"PressSteel125 psi-40°F to +180°F€41.51
VIEGA PROPRESS 25026 Coupling With Stop P x P 2 x 2 Inch | AC6WPN 36N762 250262" x 2"2"PressSteel125 psi-40°F to +180°F€65.43

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VIEGA MEGAPRESS 22009 Coupling With Stop P x P 3/4 x 3/4 Inch
€20.15 /unit