VESTIL WP-4848-84B Work Platform With 84 Expand Back 48 x 48 | AG8CJQ

VESTIL WP-4848-84B Work Platform With 84 Inch Expanded Back, 48 x 48 Inch Size, 1000 lb., Blue, Steel

Item: AG8CJQ Model: WP-4848-84B
In Stock

Get it by Tuesday, Jun 10

€1,004.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemForklift Work Platform
Batteries IncludedNo
Capacity1000 lbs.
CollapsibleNo
Door Width16 1/2"
Entry StyleSingle Side Door
Expanded Back Screen Height84"
Fork Pocket Center24"
Fork Thickness1 1/2"
Fork Width7 3/4"
Front And Rear Fork Pocket Width7 3/4"
Front Fork Pocket Height1 7/8"
Handrail DesignFixed Handrail
Handrail Height42"
Height89.63"
Includes36" Safety Strap And Tine Lock
Length51"
MaterialSteel
Mid Rail Height21"
Number Of Doors1
Platform Length48"
Platform Width45.38"
Rear Fork Pocket Height3 7/8"
Strap Length36"
Toe Board Height4.13"
Top Rail Height42"
Width48 1/4"

Shipping Info:

Ship weight (kg) 92.25
Ship height (cm)144.78
Ship length (cm)121.92
Ship width (cm)121.92
HS code7326908588
Country of OriginUS

Product Variants

ProductModelHandrail HeightFork Pocket CenterExpanded Back Screen HeightTop Rail HeightMaterialDoor WidthFork ThicknessFork WidthPrice
VESTIL WP-3636 Steel Work Platform 36" x 36" | AG8CHT WP-363642.13"16"60"42 1/8"Steel16 1/2"1 1/2"7 3/4"€758.39
VESTIL WP-3636-84B Work Platform With 84" Expand Back 36" x 36" | AG8CHU WP-3636-84B42.13"16"84"42 1/8"Steel16 1/2"1 1/2"7 3/4"€828.31
VESTIL WP-3648 Steel Work Platform 36" x 48" | AG8CHZ WP-364842"16"60"42"Steel16 1/2"1 1/2"7 3/4"€794.43
VESTIL WP-3648-84B Work Platform With 84" Expand Back 36" x 48" | AG8CJA WP-3648-84B42"16"84"42"Steel16 1/2"1 1/2"7 3/4"€896.16
VESTIL WP-4848 Steel Work Platform 48" x 48" | AG8CJP WP-484842"24"60"42"Steel16 1/2"1 1/2"7 3/4"€825.21
VESTIL WP-4848-84B-FF Full Featured Work Platform With 84" Back | AG8CJU WP-4848-84B-FF42"24"84"42"Steel16 1/2"1 1/2"7 3/4"€1,596.24
VESTIL WP-4848-FF Full Featured Work Platform 48" x 48" | AG8CJZ WP-4848-FF42"24"60"42"Steel16 1/2"1 1/2"7 3/4"€1,504.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL WP-4848-84B Work Platform With 84 Inch Expanded Back, 48 x 48 Inch Size, 1000 lb., Blue, Steel
€1,004.38 /unit