Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U51680.013.0125 Tap Sheet Metal Screw Flat #6-20 1-1/4 inch PK100 | AG2HCV 31JN40

GRAINGER U51680.013.0125 Tapping Sheet Metal Screw, 1 1/4 In Lg., 0.083 In Head Ht., 0.262 In Head Dia., 6 Screw Size, Phillips, Flat, 100 Pk

Item: AG2HCV Model: U51680.013.0125Cross Ref: 31JN40
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.90 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTapping Sheet Metal Screw
Drive Size#2
Drive TypePhillips
FinishPlain
GradeGrade 18-8
Head Angle82°
Head Dia.0.262"
Head Height0.083"
Head TypeFlat
Length1 1/4"
MaterialStainless Steel
Point TypeAB
Screw Size#6
System Of MeasurementImperial
Tip TypePointed
TypeStandard
DrivePhillips
Fastener Length1 1/4"
For Use In SystemsThread Forming Tapping Screw Type AB
Head Width0.262"
Minimum Head Width0.238"
Thread Size#6

Shipping Info:

Ship weight (kg) 0.1886
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
HS code7318141030

Product Variants

ProductModelScrew SizeDrive SizePoint TypeTypeTip TypeGradeHead AnglePkg. Qty.Price
APPROVED VENDOR 1CJG6 Metal Screw #12 3 1/2 Inch Length - Pack Of 25 | AA9CTJ 1CJG6#12#2AStandardPointedGrade 18-882°25€20.77
APPROVED VENDOR 1CJG8 Metal Screw Flat #14 4 Inch Length - Pack Of 25 | AA9CTL 1CJG8#14#2AStandardPointedGrade 18-882°25€40.07
APPROVED VENDOR U51680.011.0037 Metal Screw Flat #4 3/8 Inch Length - Pack Of 100 | AB3XMA 1VU96 U51680.011.0037#4#1SMSStandardPointedGrade 18-882°100€6.25
APPROVED VENDOR U51680.011.0050 Metal Screw Flat #4 1/2 Inch Length - Pack Of 100 | AB3XMB 1VU97 U51680.011.0050#4#1-StandardPointedGrade 18-882°100€4.70
APPROVED VENDOR 1VU98 Metal Screw Flat #4 5/8 Inch Length - Pack Of 100 | AB3XMC 1VU98#4#1AStandardPointedGrade 18-882°100€5.04
APPROVED VENDOR U51680.011.0075 Metal Screw Flat #4 3/4 Inch Length - Pack Of 100 | AB3XMD 1VU99 U51680.011.0075#4#1SMSStandardPointedGrade 18-882°100€11.34
APPROVED VENDOR 1WA10 Metal Screw Flat #4 1 Inch Length - Pack Of 100 | AB3YJK 1WA10#4#1---Grade 18-882°100€10.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U51680.013.0125 Tapping Sheet Metal Screw, 1 1/4 In Lg., 0.083 In Head Ht., 0.262 In Head Dia., 6 Screw Size, Phillips, Flat, 100 Pk
€10.90 /pack