VESTIL WP-3648-2SF Work Platform, 2 Shelves, 36 x 48 Inch Size | CE4RUL

VESTIL WP-3648-2SF Work Platform, 2 Shelves, 36 x 48 Inch Size

Item: CE4RUL Model: WP-3648-2SF
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemWork Platform
ColorBlue, Yellow
Compatible Fork Width7 3/4"
Door Width16"
Entry StyleSingle Side Door
Expanded Back Screen Height60"
Fork Pocket Center16"
Fork Pocket Width7 3/4"
Fork Thickness1 1/2"
Frame ColorBlue, Yellow
Front Fork Pocket Height1 7/8"
Handrail DesignFixed Handrail
Handrail Height42"
High Back Height60"
MaterialSteel
Mid Rail Height21"
Number Of Doors1
Number Of Removable Shelves2
Platform Capacity1000 lbs.
Platform Height65.63"
Platform Length45.38" , 51"
Platform Width33.38" , 36.19"
Rear Fork Pocket Height3 7/8"
Strap Length36"
Toe Board Height4 1/8"
Top Rail Height42"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelMaterialPlatform WidthPlatform HeightPlatform LengthFork Pocket CenterHandrail HeightDoor WidthExpanded Back Screen HeightPrice
VESTIL WP-3636-CA Steel Work Platform with Casters 36" x 36" | AG8CHW WP-3636-CASteel36"60"36"16"42.13"16 1/2"60"€785.95
RFQ
VESTIL WP-3636-CA-84B Work Platform 84" Back Casters 36" x 36" | AG8CHX WP-3636-CA-84BSteel36"89 5/8"33.38"16"42.13"16 1/2"84"€951.33
VESTIL WP-3648-CA Steel Work Platform with Casters 36" x 48" | AG8CJC WP-3648-CASteel36"60"48"16"42"16 1/2"60"€826.28
RFQ
VESTIL WP-3648-CA-84B Work Platform 84" Back Casters 36" x 48" | AG8CJD WP-3648-CA-84BSteel36"89 5/8"50 7/8"16"42"16 1/2"84"€1,018.13
VESTIL WP-4848-CA Steel Work Platform with Casters 48" x 48" | AG8CJV WP-4848-CASteel48"60"48"24"42"16 1/2"60"€937.64
VESTIL WP-4848-CA-84B Work Platform 84" Back Casters 48" x 48" | AG8CJW WP-4848-CA-84BSteel48"89 5/8"48"24"42"16 1/2"84"€1,122.19
VESTIL WP-3636-2SF Work Platform, 2 Shelves, 36 x 36 Inch Size | CE4RUJ WP-3636-2SFSteel36.19"65.63"39"16"42.13"16"60"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL WP-3648-2SF Work Platform, 2 Shelves, 36 x 48 Inch Size