VESTIL WP-4848-CA-84B Work Platform 84 Back Casters 48 x 48 | AG8CJW

VESTIL WP-4848-CA-84B Steel Work Platform, 84 Inch Back Caster, 48 Inch x 48 Inch Size

Item: AG8CJW Model: WP-4848-CA-84BCross Ref: 44RZ92
In Stock

Get it by Friday, Jun 13

€1,122.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWork Platform
Caster MaterialPoly On Poly
Caster Width1 1/4" , 4"
Compatible Fork Width7 3/4"
Door Width16 1/2"
Entry StyleSingle Side Door
Expanded Back Screen Height84"
Fork Pocket Center24"
Fork Pocket Width7 3/4"
Fork Thickness1 1/2"
Front Fork Pocket Height1 7/8"
Handrail DesignFixed Handrail
Handrail Height42"
High Back Height84"
MaterialSteel
Mid Rail Height21"
Number Of Casters4
Number Of Doors1
Platform Capacity1000 lbs.
Platform Height89 5/8"
Platform Length45.38" , 48"
Platform Width45.38" , 48"
Rear Fork Pocket Height3 7/8"
Strap Length36"
Toe Board Height4 1/8"
Top Rail Height42"
ColorBlue
FinishPowder Coated
Includes36" Safety Restraint
Manufacturers Warranty Length3 Months
Maximum Load Capacity1000 lbs.
Number Of Guard Rails4
StandardsOSHA
Wheels IncludedNo

Shipping Info:

Ship weight (kg) 92.25
Ship height (cm)144.78
Ship length (cm)121.92
Ship width (cm)121.92
HS code7326908588
Country of OriginUS

Product Variants

ProductModelMaterialPlatform WidthPlatform HeightPlatform LengthFork Pocket CenterHandrail HeightDoor WidthExpanded Back Screen HeightPrice
VESTIL WP-3636-CA Steel Work Platform with Casters 36" x 36" | AG8CHW WP-3636-CASteel36"60"36"16"42.13"16 1/2"60"€785.95
RFQ
VESTIL WP-3636-CA-84B Work Platform 84" Back Casters 36" x 36" | AG8CHX WP-3636-CA-84BSteel36"89 5/8"33.38"16"42.13"16 1/2"84"€951.33
VESTIL WP-3648-CA Steel Work Platform with Casters 36" x 48" | AG8CJC WP-3648-CASteel36"60"48"16"42"16 1/2"60"€826.28
RFQ
VESTIL WP-3648-CA-84B Work Platform 84" Back Casters 36" x 48" | AG8CJD WP-3648-CA-84BSteel36"89 5/8"50 7/8"16"42"16 1/2"84"€1,018.13
VESTIL WP-4848-CA Steel Work Platform with Casters 48" x 48" | AG8CJV WP-4848-CASteel48"60"48"24"42"16 1/2"60"€937.64
VESTIL WP-3636-2SF Work Platform, 2 Shelves, 36 x 36 Inch Size | CE4RUJ WP-3636-2SFSteel36.19"65.63"39"16"42.13"16"60"-
RFQ
VESTIL WP-3636-DD-84B Work Platform, 84 Inch Back, Dual Side Door Entry, 36 x 36 Inch Size | CE4RUK WP-3636-DD-84B---------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL WP-4848-CA-84B Steel Work Platform, 84 Inch Back Caster, 48 Inch x 48 Inch Size
€1,122.19 /unit