VESTIL WP-3648-CA Steel Work Platform with Casters 36 x 48 | AG8CJC

VESTIL WP-3648-CA Steel Work Platform, with Caster, 36 Inch x 48 Inch Size

Item: AG8CJC Model: WP-3648-CACross Ref: 32W731
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€826.28 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWork Platform
Caster MaterialPoly On Poly
Caster Width1 1/4" , 4"
Compatible Fork Width7 3/4"
Door Width16 1/2"
Entry StyleSingle Side Door
Expanded Back Screen Height60"
Fork Pocket Center16"
Fork Pocket Width7 3/4"
Fork Thickness1 1/2"
Front Fork Pocket Height1 7/8"
Handrail DesignFixed Handrail
Handrail Height42"
High Back Height60"
MaterialSteel
Mid Rail Height21"
Number Of Casters4
Number Of Doors1
Platform Capacity1000 lbs.
Platform Height60"
Platform Length45.38" , 48"
Platform Width33.38" , 36"
Rear Fork Pocket Height3 7/8"
Strap Length36"
Toe Board Height4"
Top Rail Height42"

Shipping Info:

Ship weight (kg) 66.15
Ship height (cm)152.4
Ship length (cm)121.92
Ship width (cm)91.44
HS code7326908588
Country of OriginUS

Features:

  • Welded mesh construction for strength and durability
  • Hinged door for simple entrance

Product Variants

ProductModelMaterialPlatform WidthPlatform HeightPlatform LengthFork Pocket CenterHandrail HeightDoor WidthExpanded Back Screen HeightPrice
VESTIL WP-3636-CA Steel Work Platform with Casters 36" x 36" | AG8CHW WP-3636-CASteel36"60"36"16"42.13"16 1/2"60"€785.95
RFQ
VESTIL WP-3636-CA-84B Work Platform 84" Back Casters 36" x 36" | AG8CHX WP-3636-CA-84BSteel36"89 5/8"33.38"16"42.13"16 1/2"84"€951.33
VESTIL WP-3648-CA-84B Work Platform 84" Back Casters 36" x 48" | AG8CJD WP-3648-CA-84BSteel36"89 5/8"50 7/8"16"42"16 1/2"84"€1,018.13
VESTIL WP-4848-CA Steel Work Platform with Casters 48" x 48" | AG8CJV WP-4848-CASteel48"60"48"24"42"16 1/2"60"€937.64
VESTIL WP-4848-CA-84B Work Platform 84" Back Casters 48" x 48" | AG8CJW WP-4848-CA-84BSteel48"89 5/8"48"24"42"16 1/2"84"€1,122.19
VESTIL WP-3636-2SF Work Platform, 2 Shelves, 36 x 36 Inch Size | CE4RUJ WP-3636-2SFSteel36.19"65.63"39"16"42.13"16"60"-
RFQ
VESTIL WP-3636-DD-84B Work Platform, 84 Inch Back, Dual Side Door Entry, 36 x 36 Inch Size | CE4RUK WP-3636-DD-84B---------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL WP-3648-CA Steel Work Platform, with Caster, 36 Inch x 48 Inch Size
€826.28 /unit