VESTIL WHPT-3060-ST Work Height Platform Truck, Steel Top, 30 x 60 Inch Size | CE4RUB

VESTIL WHPT-3060-ST Work Height Platform Truck, Steel Top, 30 x 60 Inch Size

Item: CE4RUB Model: WHPT-3060-ST
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlatform Truck
Caster Dia.5"
Caster MaterialPoly On Steel
Caster Type(2) Rigid, (2) Swivel With Brakes
Caster Wheel Width2"
ColorBlue
Deck Height26 5/8"
Deck Length60"
Deck Width30"
Includes(2) Rigid Casters 2" Width, And (2) Swivel Casters 2" Width
Load Capacity2000 lbs.
MaterialSteel
Max. Platform Height26.63"
Number Of Batteries0
Number Of Casters4
Overall Height36"
Overall Length65.06"
Overall Width30"
Platform Height26.63"
Platform Length60"
Platform MaterialSteel
Platform Width30"
Power SourceManual

Shipping Info:

Country of OriginUS

Product Variants

ProductModelDeck LengthDeck WidthDeck HeightOverall LengthOverall WidthPlatform LengthPlatform WidthPlatform MaterialPrice
VESTIL WHPT-2448-ST Work Height Platform Truck, Steel Top, 24 x 48 Inch Size | CE4RTZ WHPT-2448-ST48"24"26 5/8"53.06"24"48"24"Steel-
RFQ
VESTIL WHPT-2448-WT Work Height Platform Truck, Wood Top, 24 x 48 Inch Size | CE4RUA WHPT-2448-WT48"24"27 3/8"53.06"24"48"24"Wood-
RFQ
VESTIL WHPT-3060-WT Work Height Platform Truck, Wood Top, 30 x 60 Inch Size | CE4RUC WHPT-3060-WT60"30"27 3/8"65.06"30"60"30"Wood-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL WHPT-3060-ST Work Height Platform Truck, Steel Top, 30 x 60 Inch Size