VESTIL VPRDO-1 Cast Aluminium Dolly 1500 lb Capacity 4.5 Length x 4.5 Width | AG8BXQ

VESTIL VPRDO-1 Cast Aluminium Dolly, 1500 Lb. Capacity, 4.5 Inch Length x 4.5 Inch Width

Item: AG8BXQ Model: VPRDO-1
In Stock

Get it by Monday, Jun 16

€91.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDolly
Capacity1500 lbs.
Caster MaterialPhenolic
Caster Size3 1/2" x 3"
Caster TypeRoller
ColorSilver
Depth4 1/2"
Height4 1/4"
In Use Height3.5 ft.
Length4 1/2"
MaterialAluminum
Number Of Casters1
Roller Dia.3 1/2"
Roller TypePhenolic
Roller Width3"
Static Load Capacity1500 lbs.
Width4 1/2"

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)12.7
Ship length (cm)25.4
Ship width (cm)22.86
HS code8428900290
Country of OriginCN

Product Variants

ProductModelDepthStatic Load CapacityColorHeightCaster SizeRoller Dia.Roller WidthRoller TypePrice
VESTIL VPRDO-2 Cast Aluminium Dolly 3000 lb Capacity 8.5" Length x 4.75" Width | AG8BXR VPRDO-28 1/2"3000 lbs.Silver4 1/4"3 1/2" x 3"3 1/2"3"Phenolic€160.08
VESTIL VPRDO-4 Cast Aluminium Dolly 6000 lb Capacity 8.5" Length x 8.5" Width | AG8BXT VPRDO-48 1/2"6000 lbs.Silver4 1/4"3 1/2" x 3"3 1/2"3"Phenolic€285.23
VESTIL VPRDO-6 Cast Aluminium Dolly 9000 lb Capacity 12.5" Length x 8.5" Width | AG8BXU VPRDO-612 1/2"9000 lbs.Silver4 1/4"3 1/2" x 3"3 1/2"3"Phenolic€393.45
VESTIL VPRDO-6T Cast Aluminium Dolly 3000 lb Capacity 12.5" Length x 8.5" Width | AG8BXV VPRDO-6T12 1/2"3000 lbs.Silver4 1/4"3 1/2" x 3"3 1/2"3"Phenolic€391.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL VPRDO-1 Cast Aluminium Dolly, 1500 Lb. Capacity, 4.5 Inch Length x 4.5 Inch Width
€91.18 /unit