FABORY B11060.050.0001 Jam Nut, 1/2-13 Thread Size, Grade A Grade | CG7AUE 175Z11

FABORY B11060.050.0001 Jam Nut, 1/2 In - 13 Thread Size, Low Carbon Steel, 0.302 In To 0.323 In Ht., Gr. A, Plain

Item: CG7AUE Model: B11060.050.0001Cross Ref: 175Z11
Limited Availability
€137.92 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemJam Nut
FinishPlain
GradeGrade A
Height0.302" to 0.323"
MaterialLow Carbon Steel
Nut TypeJam Hex
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Size1/2"-13
Width0.736" to 0.75"
Wrench Size3/4"

Shipping Info:

Country of OriginVaries

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY B11060.050.0001 Jam Nut, 1/2 In - 13 Thread Size, Low Carbon Steel, 0.302 In To 0.323 In Ht., Gr. A, Plain
€137.92 /unit