VESTIL VD-63 Galvanised Steel Scissor Gate, Expanded 57 Inch Size

Item: AG8BMA Model: VD-63
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

Request a Quote

Payment

Delivery

Product Specifications:

ItemFolding Gate
Contact TypeAbove Ground
Depth1 1/2"
Expanded Height57"
Fencing StyleMesh
FinishGalvanized
Gate Height77"
Gate Thickness1 1/2"
Gate Width48"
Height63"
Length1 1/2"
MaterialSteel
Width48"

Shipping Info:

Ship weight (kg) 18.9
Ship height (cm)30.48
Ship length (cm)160.02
Ship width (cm)60.96
HS code7326908588
Country of OriginUS

Product Variants

ProductModelGate HeightHeightExpanded HeightMaterialColorFinishGate WidthDepthPrice
VESTIL VD-68 Galvanised Scissor Gate, Expanded 60" | AG8BMB VD-68-66"60"SteelSilver--1 1/2"-
RFQ
VESTIL VD-73 Galvanised Scissor Gate, Expanded 67" | AG8BMC VD-73-73"67"SteelSilver--1 1/2"-
RFQ
VESTIL VD-79 Galvanised Scissor Gate, Expanded 73" | AG8BMD VD-79-79"73"SteelSilver--1 1/2"-
RFQ
VESTIL VD-81 Galvanised Scissor Gate, Expanded 75" | AG8BME VD-81-81"75"SteelSilver--1 1/2"-
RFQ
VESTIL VD-83 Galvanised Scissor Gate, Expanded 77" | AG8BMF VD-8375"83"77"Steel-Galvanized48"1 1/2"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL VD-63 Galvanised Steel Scissor Gate, Expanded 57 Inch Size