Flat Shipping

Flat Shipping at €24.99 + VAT

FOREVERBOLT FBCB14202P25 Carriage Bolt, 1/4-20 Thread Size, 18-8 Grade, 17/64 Inch Drill Size | CG8VJA 53MF89

FOREVERBOLT FBCB14202P25 Carriage Bolt, 1/4 In - 20 Thread Size, SS, 2 In Lg., NL-19, Gr. 18-8, Coarse, 25 Pk

Item: CG8VJA Model: FBCB14202P25Cross Ref: 53MF89
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€37.65 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarriage Bolt
FinishNL-19
GradeGrade 18-8
Head Dia.9/16"
Head Height9/64"
Head StyleRound Spacer
Length2"
MaterialStainless Steel
Neck TypeSquare
Neck Width1/4"
Square Height9/64"
System Of MeasurementImperial
Tensile Strength100000 psi
Thread DirectionRight Hand
Thread Size1/4"-20
Thread StyleFully Threaded
Thread TypeCoarse
Dimensional StandardsASTM F593
Fastener Length2"
Head Width37/64"
Made In North AmericaNo
Material Grade/class18-8
Material Quality StandardsASME B18.5
Neck Height9/64"

Shipping Info:

Ship weight (kg) 0.3105
Country of OriginVaries

Product Variants

ProductModelThread StyleHead StyleNeck WidthHead Dia.Square HeightTensile StrengthThread DirectionPkg. Qty.Price
FOREVERBOLT FBCB142015P50 Carriage Bolt, 1/4-20 Thread Size, 18-8 Grade, 17/64 Inch Drill Size | CG8VHX 53MF88 FBCB142015P50Fully ThreadedRound Spacer1/4"9/16"9/64"100000 psiRight Hand50€54.36
FOREVERBOLT FBCB14201P50 Carriage Bolt, 1/4-20 Thread Size, 18-8 Grade, 17/64 Inch Drill Size | CG8VHY 53MF87 FBCB14201P50Fully ThreadedRound Spacer1/4"9/16"9/64"100000 psiRight Hand50€49.63
FOREVERBOLT FBCB142025P25 Carriage Bolt, 1/4-20 Thread Size, 18-8 Grade, 17/64 Inch Drill Size | CG8VHZ 53MF90 FBCB142025P25Fully ThreadedRound Spacer1/4"9/16"9/64"100000 psiRight Hand25€36.33
FOREVERBOLT FBCB142035P25 Carriage Bolt, 1/4-20 Thread Size, 18-8 Grade, 17/64 Inch Drill Size | CG8VJB 53MF92 FBCB142035P25Fully ThreadedRound Spacer1/4"9/16"9/64"100000 psiRight Hand25€51.95
FOREVERBOLT FBCB14203P25 Carriage Bolt, 1/4-20 Thread Size, 18-8 Grade, 17/64 Inch Drill Size | CG8VJC 53MF91 FBCB14203P25Fully ThreadedRound Spacer1/4"9/16"9/64"100000 psiRight Hand25€39.92
FOREVERBOLT FBCB142045P10 Carriage Bolt, 1/4-20 Thread Size, 18-8 Grade, 17/64 Inch Drill Size | CG8VJD 53MF94 FBCB142045P10Fully ThreadedRound Spacer1/4"9/16"9/64"100000 psiRight Hand10€29.49
FOREVERBOLT FBCB14204P10 Carriage Bolt, 1/4-20 Thread Size, 18-8 Grade, 17/64 Inch Drill Size | CG8VJE 53MF93 FBCB14204P10Fully ThreadedRound Spacer1/4"9/16"9/64"100000 psiRight Hand10€21.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FOREVERBOLT FBCB14202P25 Carriage Bolt, 1/4 In - 20 Thread Size, SS, 2 In Lg., NL-19, Gr. 18-8, Coarse, 25 Pk
€37.65 /pack