VESTIL VD-83 Galvanised Steel Scissor Gate, Expanded 77 Inch Size

Item: AG8BMF Model: VD-83
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

Request a Quote

Payment

Delivery

Product Specifications:

ItemFolding Gate
Contact TypeAbove Ground
Depth1 1/2"
Expanded Height77"
FinishGalvanized
Gate Height75"
Gate Thickness1 1/2"
Gate Width48"
Height83"
Length1 1/2"
MaterialSteel
Width48"

Shipping Info:

Ship weight (kg) 27.9
Ship height (cm)30.48
Ship length (cm)210.82
Ship width (cm)60.96
HS code7326908588
Country of OriginUS

Product Variants

ProductModelGate HeightHeightExpanded HeightMaterialColorFinishGate WidthDepthPrice
VESTIL VD-63 Galvanised Scissor Gate, Expanded 57" | AG8BMA VD-6377"63"57"Steel-Galvanized48"1 1/2"-
RFQ
VESTIL VD-68 Galvanised Scissor Gate, Expanded 60" | AG8BMB VD-68-66"60"SteelSilver--1 1/2"-
RFQ
VESTIL VD-73 Galvanised Scissor Gate, Expanded 67" | AG8BMC VD-73-73"67"SteelSilver--1 1/2"-
RFQ
VESTIL VD-79 Galvanised Scissor Gate, Expanded 73" | AG8BMD VD-79-79"73"SteelSilver--1 1/2"-
RFQ
VESTIL VD-81 Galvanised Scissor Gate, Expanded 75" | AG8BME VD-81-81"75"SteelSilver--1 1/2"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL VD-83 Galvanised Steel Scissor Gate, Expanded 77 Inch Size