VESTIL UT-TRAY-3048 Utility Tray, 52 x 32.75 Inch Size, 30 Lb. Capacity

Item: AG8BJC Model: UT-TRAY-3048
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemContainment Utility Tray
Capacity30 lbs.
ColorBlack
Depth52"
Height5"
Inside Height4 3/4"
Inside Length48"
Inside Width30"
Length52"
MaterialHDPE
Sump Capacity30 gal.
Width33 3/4"

Shipping Info:

Ship weight (kg) 7.2
Ship height (cm)12.7
Ship length (cm)132.08
Ship width (cm)86.36
HS code3924103000
Country of OriginUS

Product Variants

ProductModelDepthHeightCapacityInside HeightInside WidthInside LengthSump CapacityMaterialPrice
VESTIL UT-TRAY-2436 Utility Tray 40.25" x 28.25" 18 Lb Capacity | AG8BJA UT-TRAY-243640 1/4"5"18 lbs.4 3/4"24"36"18 gal.HDPE-
RFQ
VESTIL UT-TRAY-2448 Utility Tray 52.25" x 28.25" 24 Lb | AG8BJB UT-TRAY-244852 1/4"5"24 lbs.4 3/4"24"48"24 gal.HDPE-
RFQ
VESTIL UT-TRAY-4048 Utility Tray 52" x 44 30" Lb | AG8BJD UT-TRAY-404852"4"30 lbs.3 1/2"40"48"30 gal.HDPE-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL UT-TRAY-3048 Utility Tray, 52 x 32.75 Inch Size, 30 Lb. Capacity