MI-T-M GC-4004-0MEW1 Pressure Washer, 4000 Psi Op Pressure, Cold, 10 Hp Hp, 4 Gpm Pressure Washer Flow Rate | CT3QRX

MI-T-M GC-4004-0MEW1 Pressure Washer, 4000 Psi Op Pressure, Cold, 10 Hp Hp, 4 Gpm Flow Rate

Item: CT3QRX Model: GC-4004-0MEW1Cross Ref: 486Z80
In Stock

Get it by Friday, Jun 13

€5,751.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Washer
Detergent Injection SystemYes
Duty RatingMedium Duty
Flow Rate4 GPM
Height19"
Hose Dia.3/8"
Hose Length50 ft.
Hp10 hp
IncludesHigh Pressure Hose, Quick Connect Nozzle
Length34"
Net Weight280 lbs.
Number Of Phase1
Operating Pressure4000 psi
Piston MaterialSolid Ceramic
Power TypeElectric
Pressure Washer Duty RatingHeavy Duty
Pump DriveDirect
Pump TypeCrankshaft
Voltage230V
Warranty1 yr.
Water TypeCold
Width18"
Burner FuelElectric
Current40.8A
Horsepower10 hp
Hose Diameter3/8"
Max Operating Pressure4000 psi
Max Output Temperature175°F
Overall Height19"
Overall Length34"
Overall Width18"
PhaseSingle-Phase
Plug Type6-50P
Product TypePressure Washer
StandardsCSA
StyleWall Mount
Usable Hours Per Week20 hrs.
Water Input Temperature - Maximum175°F
Weight280 lbs.

Shipping Info:

Ship weight (kg) 164.25
Ship height (cm)48.26
Ship length (cm)86.36
Ship width (cm)45.72

Product Variants

ProductModelWater TypePump DriveDuty RatingDetergent Injection SystemFlow RateHpPump TypeVoltagePrice
MI-T-M GC-3004-0ME3 Pressure Washer 3000 Psi Electric | AF6VFT 20KC14 GC-3004-0ME3ColdBeltHeavy DutyYes3.5 GPM8 hpCrankshaft-€6,334.27
MI-T-M CD-1502-3MUH Cold Water Electric Direct Drive Washer | AH9JBM 39W803 CD-1502-3MUHColdDirectMedium DutyYes----€1,333.86
MI-T-M GC-3004-0MEW1 Electric Skid Mount Pressure Washer, Cold Water Type, 3.9 Gpm, 3000 Psi | CD2UGM 486Z77 GC-3004-0MEW1ColdDirectMedium DutyYes3.9 GPM8 hpCrankshaft-€5,574.13
MI-T-M GC-3000-0MMB Gas Cart Pressure Washer, Cold Water Type, 2.4 Gpm, 3000 Psi | CD3YLY 486Z81 GC-3000-0MMBColdDirectLight DutyYes2.4 GPM7 hpAxial-€953.47
MI-T-M CM-1400-1MEH-M Pressure Washer Mister Combination, 400 Psi Op Pressure, Cold, 1.5 Hp Hp | CT3QRK CM-1400-1MEH-MColdDirectLight DutyYes1.5 GPM1 1/2 hpCrankshaft120V AC€900.24
MI-T-M GC-1002-0MEW1 Pressure Washer000 Psi Op Pressure, Cold, 1.5 Hp Hp, 2 Gpm Pressure Washer Flow Rate | CT3QRL GC-1002-0MEW1ColdDirectMedium DutyYes2 GPM1 1/2 hpCrankshaft120V AC€2,405.06
MI-T-M CD-1002-3MUH Pressure Washer000 Psi Op Pressure, Cold, 1.5 Hp Hp, 2 Gpm Pressure Washer Flow Rate | CT3QRM CD-1002-3MUHColdDirectMedium DutyYes2 GPM1 1/2 hpCrankshaft120V AC€1,244.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MI-T-M GC-4004-0MEW1 Pressure Washer, 4000 Psi Op Pressure, Cold, 10 Hp Hp, 4 Gpm Flow Rate
€5,751.24 /unit