VESTIL SWA-54 Semi-stretch Wrap Machine 54 Diameter | AG7ZUN

VESTIL SWA-54 Semi-stretch Wrap Machine, 54 Inch Dia.

Item: AG7ZUN Model: SWA-54
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€7,066.32 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemLow Profile Stretch Wrap Machine
Capacity5000 lbs.
Cord Length8 ft.
Deck Rpm Range3-12 RPM
Height85"
Length99"
Max. Height20"
Max. Load Dia.90"
Max. Outside Dia.11"
Min. Height10"
Motor Hp1/2 hp
Phase1
Turntable Diameter54"
Turntable Height11.062"
Voltage115V
Width60"

Shipping Info:

Ship weight (kg) 587.25
Ship height (cm)81.28
Ship length (cm)254
Ship width (cm)154.94
HS code8422409170
Country of OriginUS

Product Variants

ProductModelMax. HeightTurntable DiameterTurntable HeightMotor HpCapacityMax. WidthPhaseDeck Rpm RangePrice
VESTIL SWA-60 Semi-stretch Wrap Machine 60" Diameter | AG7ZUQ SWA-6080.31"60"11.06"1/2 hp5000 lbs.20"13-12 RPM€7,385.62
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL SWA-54 Semi-stretch Wrap Machine, 54 Inch Dia.
€7,066.32 /unit