Flat Shipping

Flat Shipping at €24.99 + VAT

WHEELOCK CN121095 Horn Strobe 12/24VDC Red/NoLTR 5-15/64 Inch Height | AH8CZY 38GV32

WHEELOCK PRODUCTS CN121095 Horn Strobe 12/24VDC Red/NoLTR 5-15/64 Inch Height

Item: AH8CZY Model: CN121095Cross Ref: 38GV32
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemHorn Strobe
Amps0.37A
ColorRed
Depth2.187"
Height5.234"
Housing MaterialPlastic
Indoor/outdoorIndoor
Mounting TypeWall
Operating Temp.+32°F to +120°F
Width4 1/2"
Control ProtocolDirect Wire
For LocationIndoor
Housing ColorRed
Light Operating ModeStrobe
Light SourceLED
Mounting LocationWall Mount
Operating Voltage12-24V DC
Overall Height2 3/16"
Overall Length5 1/4"
Overall Width4 1/2"
Power SourceWire
Product TypeHorn and Strobe
Sound ContinuityContinuous, Pulse
StandardsCSFM COMPLIANT, CUL LISTED, FM, UL LISTED
VibrationNo Vibration

Shipping Info:

Ship weight (kg) 0.2925
Ship height (cm)8.26
Ship length (cm)12.07
Ship width (cm)13.97
Country of OriginMX

Product Variants

ProductModelHeightDepthColorMounting TypeAmpsHousing MaterialIndoor/outdoorOperating Temp.Price
WHEELOCK CN121083 Horn Strobe 12/24VDC Red 5-15/64 inch Height 8CD | AH8CZK 38GV20 CN1210835.234"2.187"RedWall0.37APlasticIndoor+32°F to +120°F€92.21
WHEELOCK CN121085 Horn Strobe 12/24VDC White 5-15/64 inch Height | AH8CZM 38GV22 CN1210855.234"2.187"WhiteWall0.37APlasticIndoor+32°F to +120°F€92.21
WHEELOCK CN121087 Horn Strobe 12/24VDC Red 6-11/16 inch Height | AH8CZP 38GV24 CN1210876.688"2 5/8"RedCeiling0.38APlasticIndoor+32°F to +120°F€96.07
WHEELOCK CN121089 Horn Strobe 12/24VDC White 6-11/16 inch Height | AH8CZR 38GV26 CN1210896.688"2 5/8"WhiteCeiling0.38APlasticIndoor+32°F to +120°F€96.07
WHEELOCK CN121096 Horn Strobe 12/24VDC White/NoLTR 5-15/64 Inch Height | AH8CZZ 38GV33 CN1210965.234"2.187"WhiteWall0.37APlasticIndoor+32°F to +120°F€102.10
WHEELOCK CN121097 Horn Strobe 12/24VDC Red Alert 8CD | AH8DAA 38GV34 CN1210975.234"2.187"RedWall0.37APlasticIndoor+32°F to +120°F€96.04
WHEELOCK CN121098 Horn Strobe 12/24VDC White 5-15/64 Inch Height Alert | AH8DAB 38GV35 CN1210985.234"2.187"WhiteWall0.37APlasticIndoor+32°F to +120°F€96.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WHEELOCK PRODUCTS CN121095 Horn Strobe 12/24VDC Red/NoLTR 5-15/64 Inch Height