VESTIL SWA-60 Semi-stretch Wrap Machine 60 Diameter | AG7ZUQ

VESTIL SWA-60 Semi-stretch Wrap Machine, 60 Inch Dia.

Item: AG7ZUQ Model: SWA-60
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€7,385.62 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemLow Profile Stretch Wrap Machine
Amps6A
Capacity5000 lbs.
Cord Length8 ft.
Core Dia.3"
Deck ColorYellow
Deck Rpm Range3-12 RPM
Frame ColorBlue
Height79"
IncludesFeatures NEMA 5-15 Plug
Length100 1/2"
MaterialSteel
Max. Core Dia.3"
Max. Height80.31"
Max. Load Dia.90"
Max. Outside Dia.11"
Max. Rpm12 RPM
Max. Width20"
Min. Core Dia.3"
Min. Height10"
Min. Rpm3 RPM
Min. Width10"
Motor Hp1/2 hp
Phase1
Turntable Diameter60"
Turntable Height11.06"
Voltage115V
Width63"

Shipping Info:

Ship weight (kg) 626.85
Ship height (cm)76.2
Ship length (cm)2.54
Ship width (cm)160.02
HS code8422409170
Country of OriginUS

Product Variants

ProductModelMax. HeightTurntable DiameterTurntable HeightMotor HpCapacityMax. WidthPhaseDeck Rpm RangePrice
VESTIL SWA-54 Semi-stretch Wrap Machine 54" Diameter | AG7ZUN SWA-5420"54"11.062"1/2 hp5000 lbs.-13-12 RPM€7,066.32
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL SWA-60 Semi-stretch Wrap Machine, 60 Inch Dia.
€7,385.62 /unit