VESTIL ST-12-16X6-BL Black Poly Strapping 9000 Ft 16 x 6 Core | AG7ZNR

VESTIL ST-12-16X6-BL Black Poly Strapping, 9000 Feet, 16 x 6 Inch Core

Item: AG7ZNR Model: ST-12-16X6-BL
In Stock

Get it by Wednesday, Jun 11

€138.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlastic Strapping
ColorBlack
Cord Dia.16"
Core Length6"
Core Width6"
Depth22"
Height5 1/2"
Length22"
MaterialPolypropylene
Roll Length9000 ft.
Strap Width1/2"
Tensile Strength300 lbs.
Width22"

Shipping Info:

Ship weight (kg) 9.9
Ship height (cm)15.24
Ship length (cm)60.96
Ship width (cm)58.42
HS code3920200000
Country of OriginUS

Product Variants

ProductModelCore WidthCore LengthDepthHeightRoll LengthColorTensile StrengthCord Dia.Price
VESTIL ST-12-16X3-BL Black Poly Strapping 4500 Ft 16 x 3 Core | AG7ZNQ ST-12-16X3-BL3"3"21"3"4500 ft.Black300 lbs.16"€86.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL ST-12-16X6-BL Black Poly Strapping, 9000 Feet, 16 x 6 Inch Core
€138.82 /unit