VESTIL SPA3-2848 Stock Picker Aluminium 28 x 48 1000 lb Capacity | AG7YZN

VESTIL SPA3-2848 Stock Picker, Aluminium, 28 x 48 Inch Size, 1000 Lb. Capacity

Item: AG7YZN Model: SPA3-2848
In Stock

Get it by Wednesday, Jun 11

€987.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStock Picking Ladder Cart
Capacity1000 lbs.
Capacity Per Shelf330 lbs.
Caster Dia.4"
Caster MaterialMold On Rubber
Caster Width2"
ColorSilver
Depth52"
Frame MaterialAluminum
Height49.687"
Indoor/outdoorIndoor
Ladder Capacity350 lbs.
Length52"
Lip Height2"
Number Of Casters4
Number Of Shelves3
Shelf Clearance13"
Shelf Length47 3/4"
Shelf Width27.63"
Top Shelf Height37 3/4"
Width27 7/8"

Shipping Info:

Ship weight (kg) 67.95
Ship height (cm)137.16
Ship length (cm)142.24
Ship width (cm)101.6
HS code8428900290
Country of OriginUS

Product Variants

ProductModelShelf LengthShelf WidthDepthCapacityNumber Of ShelvesHeightTop Shelf HeightColorPrice
VESTIL SPA3-2236 Stock Picker Aluminium 22" x 36" 1000 lb Capacity | AG7YZL SPA3-223635 3/4"21.63"40"1000 lbs.349.687"37 3/4"Silver€798.60
VESTIL SPA3-2840 Stock Picker Aluminium 28" x 40" 1000 lb Capacity | AG7YZM SPA3-284039 3/4"27.63"44"1000 lbs.349.687"37 3/4"Silver€902.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL SPA3-2848 Stock Picker, Aluminium, 28 x 48 Inch Size, 1000 Lb. Capacity
€987.44 /unit