AIGNEP 50600-6-1/4 Male Adapter, 6mm Straight x 1/4 Inch BSPP | CL7TKV

AIGNEP 50600-6-1/4 Push to Connect Fitting, Nickel Plated Brass, Push-to-Connect x MBSPP, For 6 mm Tube OD

Item: CL7TKV Model: 50600-6-1/4Cross Ref: 787VR5
Limited Availability
€1.30 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ApplicationAir, Non-Potable Water, Steam, Vacuum
ColorSilver
Compatible Copper Tube Size10 mm
Compatible Tube MaterialCopper, Nylon, Polyethylene, Polyurethane
Finish/coatingNickel Plated
Fitting MaterialBrass
Fitting Side A Connection TypePush-to-Connect
Fitting Side A Tube Outer Diameter6 mm
Fitting Side B Connection TypeMBSPP
Fitting Side B Pipe Size1/4"
Fitting Thread Size1/4"-19
Includes Pre-applied Thread SealantYes
Maximum Operating Pressure290 psi
Maximum Operating Temperature160°F
Minimum Operating Temperature0°F
Overall Length1 15/32"
Release Ring MaterialComposite
Release TypeCollet
Resistance PropertiesImpact Resistant, Vibration Resistant
Specific Fitting ShapeStraight Adapter
Standards1907/2006 REACH, 2011/65/CE ROHS, ISO 14743:2004, PED 2014/68/UE
System Of MeasurementImperial/Metric
Thread Sealant TypeNBR

Shipping Info:

Ship weight (kg) 0.45
Ship length (cm)3.73
Country of OriginIT

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIGNEP 50600-6-1/4 Push to Connect Fitting, Nickel Plated Brass, Push-to-Connect x MBSPP, For 6 mm Tube OD
€1.30 /unit