VESTIL SNM15-62-FF-27 Stacker Powered Lift/Drive Fixed Fork, 62 Inch Size, 1500 Lb. Capacity

Item: AG7YYU Model: SNM15-62-FF-27
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

Request a Quote

Payment

Delivery

Product Specifications:

ItemStacker
Battery78-85 Ah
Battery Size8
Cord TypeElectric Cordless
Fork Length42"
Fork Width26 3/4"
Front Caster Dia.3 1/8"
Front Caster MaterialPoly On Steel
Height78"
Hp2 hp
IncludesBattery Charger
Leg Width4"
Length55"
Load Casters MaterialPoly On Steel
Lowered Height3 3/8"
MaterialSteel
Max. Lifting Height62"
Max. Travel Distance40 3/25"
Min. Lifting Height3.38"
Min. Width Between Forks26 3/4"
Min. Width Between Legs26 3/4"
Number Of Casters4
Operation At Full Charge3 hrs. to 4 hrs.
Operation At Full Charge When Used Intermittently8 hrs.
Phase1
Raised Height62"
Rear Caster Dia.10"
Rear Caster MaterialPoly On Steel
StyleFixed Forks Over Fixed Support Legs
Voltage24V
Width28"

Shipping Info:

Ship weight (kg) 495.45
Ship height (cm)213.36
Ship length (cm)190.5
Ship width (cm)152.4
HS code8428900290
Country of OriginCN

Product Variants

ProductModelFork WidthMin. Lifting HeightMax. Lifting HeightHeightLowered HeightRaised HeightFront Caster Dia.Rear Caster Dia.Price
VESTIL SNM15-62-AA Stacker Powered Lift/Drive Adjustable Forks 62" 1500 lb Capacity | AG7YYT SNM15-62-AA8.3" to 26.75"2.13"62"78 1/2"2 1/8"62"4"10"€9,552.76
RFQ
VESTIL SNM3-43-AA Stacker Powered Lift/Drive Adjustable Forks 43" 3000 lb Capacity | AG7YYV SNM3-43-AA8.3" to 26.75"2.13"43"63 1/4"2 1/8"43"4"40 3/25"€12,198.07
RFQ
VESTIL SNM3-43-FF-21 Stacker Powered Lift/Drive 21" Forks 43" 3000 lb Capacity | AG7YYW SNM3-43-FF-2121"3.38"43"61"3 3/8"43"3 1/8"40 3/25"€11,853.38
RFQ
VESTIL SNM3-43-FF-27 Stacker Powered Lift/Drive 27" Forks 43" 3000 lb Capacity | AG7YYX SNM3-43-FF-2726 3/4"3.38"43"61"3 3/8"43"3 1/8"40 3/25"€11,596.74
RFQ
VESTIL SNM-62-AA Stacker Narrow Mast Power Drive Adjustable 62" | AG7YYY SNM-62-AA8.3" to 26.75"--78"2 1/8"62"4"-€11,627.42
RFQ
VESTIL SNM-62-FA Stacker Powered Lift/Drive Fixed Forks 62" Adjustable Leg | AG7YYZ SNM-62-FA26 3/4"--78 1/2"2 1/2"62"--€11,593.59
RFQ
VESTIL SNM-62-FF-21 Stacker Powered Lift/Drive 21" Fixed Forks 62" | AG7YZA SNM-62-FF-2121"--78 1/2"3 3/8"62"--€11,243.49
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL SNM15-62-FF-27 Stacker Powered Lift/Drive Fixed Fork, 62 Inch Size, 1500 Lb. Capacity