VESTIL SNM-62-AA Stacker Narrow Mast Power Drive Adjustable 62 | AG7YYY

VESTIL SNM-62-AA Stacker Narrow Mast Power Drive Adjustable 62 Inch Size

Item: AG7YYY Model: SNM-62-AA
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€11,627.42 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemStacker
Back Caster Dia.6"
Back Caster Width2"
Battery78-85 Ah
Drive Caster Dia.10"
Drive Caster Width4"
Fork Length42"
Fork Width8.3" to 26.75"
Front Caster Dia.4"
Front Caster Width3"
Height78"
Length69"
Load Casters MaterialPoly On Steel
Lowered Height2 1/8"
MaterialSteel
Number Of Back Caster1
Number Of Front Caster2
Operation At Full Charge3 hrs. to 4 hrs.
Operation At Full Charge When Used Intermittently8 hrs.
Raised Height62"
StyleAdjustable Forks, Support Legs
Width58"

Shipping Info:

Ship weight (kg) 536.4
Ship height (cm)218.44
Ship length (cm)185.42
Ship width (cm)152.4
HS code8428900290
Country of OriginCN

Product Variants

ProductModelFork WidthMin. Lifting HeightMax. Lifting HeightHeightLowered HeightRaised HeightFront Caster Dia.Rear Caster Dia.Price
VESTIL SNM15-62-AA Stacker Powered Lift/Drive Adjustable Forks 62" 1500 lb Capacity | AG7YYT SNM15-62-AA8.3" to 26.75"2.13"62"78 1/2"2 1/8"62"4"10"€9,552.76
RFQ
VESTIL SNM15-62-FF-27 Stacker Powered Lift/Drive Fixed Forks 62" 1500 lb Capacity | AG7YYU SNM15-62-FF-2726 3/4"3.38"62"78"3 3/8"62"3 1/8"10"-
RFQ
VESTIL SNM3-43-AA Stacker Powered Lift/Drive Adjustable Forks 43" 3000 lb Capacity | AG7YYV SNM3-43-AA8.3" to 26.75"2.13"43"63 1/4"2 1/8"43"4"40 3/25"€12,198.07
RFQ
VESTIL SNM3-43-FF-21 Stacker Powered Lift/Drive 21" Forks 43" 3000 lb Capacity | AG7YYW SNM3-43-FF-2121"3.38"43"61"3 3/8"43"3 1/8"40 3/25"€11,853.38
RFQ
VESTIL SNM3-43-FF-27 Stacker Powered Lift/Drive 27" Forks 43" 3000 lb Capacity | AG7YYX SNM3-43-FF-2726 3/4"3.38"43"61"3 3/8"43"3 1/8"40 3/25"€11,596.74
RFQ
VESTIL SNM-62-FA Stacker Powered Lift/Drive Fixed Forks 62" Adjustable Leg | AG7YYZ SNM-62-FA26 3/4"--78 1/2"2 1/2"62"--€11,593.59
RFQ
VESTIL SNM-62-FF-21 Stacker Powered Lift/Drive 21" Fixed Forks 62" | AG7YZA SNM-62-FF-2121"--78 1/2"3 3/8"62"--€11,243.49
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL SNM-62-AA Stacker Narrow Mast Power Drive Adjustable 62 Inch Size
€11,627.42 /unit