VESTIL SNM15-62-AA Stacker Powered Lift/Drive Adjustable Forks 62 1500 lb Capacity | AG7YYT

VESTIL SNM15-62-AA Stacker Powered Lift/Drive Adjustable Fork, 62 Inch Size, 1500 Lb. Capacity

Item: AG7YYT Model: SNM15-62-AA
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€9,552.76 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemStacker
Adjustable ForksYes
Adjustable Handle Height48"
Adjustable LegsYes
Back Caster Dia.6"
Back Caster Width2"
Battery78-85 Ah
Battery Size8
Cord TypeElectric Cordless
Fork Length42"
Fork Width8.3" to 26.75"
Front Caster Dia.4"
Front Caster MaterialPoly On Steel
Front Caster Width3"
Handle Dia.1.312"
Height78 1/2"
Hp2 hp
IncludesBattery Charger
Leg Width4"
Length69"
Load Casters MaterialPoly On Steel
Lowered Height2 1/8"
MaterialSteel
Max. Lifting Height62"
Max. Travel Distance40 3/25"
Max. Width Between Forks26 3/4"
Max. Width Between Legs50"
Min. Lifting Height2.13"
Min. Width Between Forks8.3"
Min. Width Between Legs40.13"
Number Of Casters4
Number Of Front Caster2
Number Of Rear Casters1
Operation At Full Charge3 hrs. to 4 hrs.
Operation At Full Charge When Used Intermittently8 hrs.
Phase1
Raised Height62"
Rear Caster Dia.10"
Rear Caster MaterialPoly On Steel
StyleAdjustable Forks, Support Legs
Voltage24V
Width58 1/2"

Shipping Info:

Ship weight (kg) 474.3
Ship height (cm)213.36
Ship length (cm)160.02
Ship width (cm)152.4
HS code8428900290
Country of OriginCN

Product Variants

ProductModelFork WidthMin. Lifting HeightMax. Lifting HeightHeightLowered HeightRaised HeightFront Caster Dia.Rear Caster Dia.Price
VESTIL SNM15-62-FF-27 Stacker Powered Lift/Drive Fixed Forks 62" 1500 lb Capacity | AG7YYU SNM15-62-FF-2726 3/4"3.38"62"78"3 3/8"62"3 1/8"10"-
RFQ
VESTIL SNM3-43-AA Stacker Powered Lift/Drive Adjustable Forks 43" 3000 lb Capacity | AG7YYV SNM3-43-AA8.3" to 26.75"2.13"43"63 1/4"2 1/8"43"4"40 3/25"€12,198.07
RFQ
VESTIL SNM3-43-FF-21 Stacker Powered Lift/Drive 21" Forks 43" 3000 lb Capacity | AG7YYW SNM3-43-FF-2121"3.38"43"61"3 3/8"43"3 1/8"40 3/25"€11,853.38
RFQ
VESTIL SNM3-43-FF-27 Stacker Powered Lift/Drive 27" Forks 43" 3000 lb Capacity | AG7YYX SNM3-43-FF-2726 3/4"3.38"43"61"3 3/8"43"3 1/8"40 3/25"€11,596.74
RFQ
VESTIL SNM-62-AA Stacker Narrow Mast Power Drive Adjustable 62" | AG7YYY SNM-62-AA8.3" to 26.75"--78"2 1/8"62"4"-€11,627.42
RFQ
VESTIL SNM-62-FA Stacker Powered Lift/Drive Fixed Forks 62" Adjustable Leg | AG7YYZ SNM-62-FA26 3/4"--78 1/2"2 1/2"62"--€11,593.59
RFQ
VESTIL SNM-62-FF-21 Stacker Powered Lift/Drive 21" Fixed Forks 62" | AG7YZA SNM-62-FF-2121"--78 1/2"3 3/8"62"--€11,243.49
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL SNM15-62-AA Stacker Powered Lift/Drive Adjustable Fork, 62 Inch Size, 1500 Lb. Capacity
€9,552.76 /unit