VESTIL POS-3648-EH Electric/Hydraulic Posi-Crank Platform, Ergonomic, 36 x 48 Inch Size | CE3EMU

VESTIL POS-3648-EH Electric/Hydraulic Posi-Crank Platform, Ergonomic, 36 x 48 Inch Size

Item: CE3EMU Model: POS-3648-EH
Limited Availability
€3,007.04 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlatform
Batteries IncludedNo
ColorBlue
Frame MaterialSteel
MaterialAluminum
Max. Height19"
Min. Height3" , 49 5/8"
Operation TypeElectric, Hydraulic
Platform Capacity500 lbs.
Platform Height42.63"
Platform Length31" , 36 1/4"
Platform Width43" , 49.19"
Power SourceElectric Corded

Shipping Info:

Country of OriginUS

Product Variants

ProductModelMaterialPlatform HeightPlatform WidthPlatform LengthPower SourceOperation TypeMax. HeightMin. HeightPrice
VESTIL POS-3636 Ergonomic Posi-crank Platform 36" x 36" | AG7XKT POS-3636Steel65.63"36"36"ManualHand Crank19"3"€1,493.43
VESTIL POS-3636-MAT Ergonomic Posi-crank Platform with Mat 36" x 36" | AG7XKU POS-3636-MATSteel65.63"36"36"ManualHand Crank19"3"€1,583.56
VESTIL POS-3648 Ergonomic Posi-crank Platform 36" x 48" | AG7XKV POS-3648Steel65.63"36"48"ManualHand Crank19"3"€1,505.05
VESTIL POS-3648-MAT Ergo Posi-crank Platform with Mat 36" x 48" | AG7XKW POS-3648-MATSteel65.63"36"48"ManualHand Crank19"3"€1,776.63
VESTIL POS-3672 Ergonomic Posi-crank Platform 36" x 72" | AG7XKX POS-3672Steel65.63"36"72"ManualHand Crank19"3"€1,677.97
RFQ
VESTIL POS-3672-MAT Ergonomic Posi-crank Platform with Mat 36" x 72" | AG7XKY POS-3672-MATSteel65.63"36"72"ManualHand Crank19"3"€2,039.66
RFQ
VESTIL POS-3636-EH Electric/Hydraulic Posi-Crank Platform, Ergonomic, 36 x 36 Inch Size | CE3EMR POS-3636-EHAluminum42.63"31"36 1/4"Electric CordedElectric, Hydraulic19"3"€2,860.61
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL POS-3648-EH Electric/Hydraulic Posi-Crank Platform, Ergonomic, 36 x 48 Inch Size
€3,007.04 /unit