VESTIL PHCH-4-15 Professional Chain Hoist 4000 lb Capacity 15 Ft | AG7WZQ

VESTIL PHCH-4-15 Professional Chain Hoist, 4000 lb Capacity, 15 Feet Lift height

Item: AG7WZQ Model: PHCH-4-15
In Stock

Get it by Tuesday, Jun 10

€415.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemManual Chain Hoist
ColorOrange
Headroom15"
Lift Length15 ft.
Load Capacity4000 lbs.
MaterialSteel
Overall Depth7 1/16"
Overall Height14.94"
Overall Width8.06"
TypePortable Hand Chain Hoist

Shipping Info:

Ship weight (kg) 21.6
Ship height (cm)20.32
Ship length (cm)30.48
Ship width (cm)22.86
HS code8425190000
Country of OriginCN

Product Variants

ProductModelLift LengthHeadroomOverall DepthOverall HeightOverall WidthColorMaterialTypePrice
VESTIL PHCH-10-10 Professional Chain Hoist 10000 lb Capacity 10 Ft | AG7WZB PHCH-10-1010 ft.23 5/8"7 1/16"23 5/8"10.38"OrangeSteelPortable Hand Chain Hoist€526.03
VESTIL PHCH-10-15 Professional Chain Hoist 10000 lb Capacity 15 Ft | AG7WZC PHCH-10-1515 ft.23 5/8"7 1/16"23 5/8"10.38"OrangeSteelPortable Hand Chain Hoist€639.48
VESTIL PHCH-10-20 Professional Chain Hoist 10000 lb Capacity 20 Ft | AG7WZD PHCH-10-2020 ft.23 5/8"7 1/16"23 5/8"10.38"OrangeSteelPortable Hand Chain Hoist€756.13
VESTIL PHCH-1-10 Professional Chain Hoist 1000 lb Capacity 10 Ft | AG7WZE PHCH-1-1010 ft.11 1/4"5"9"5 1/4"OrangeSteelPortable Hand Chain Hoist€175.98
VESTIL PHCH-1-15 Professional Chain Hoist 1000 lb Capacity 15 Ft | AG7WZF PHCH-1-1515 ft.11 1/4"5"9"5 1/4"OrangeSteelPortable Hand Chain Hoist€210.98
VESTIL PHCH-1-20 Professional Chain Hoist 1000 lb Capacity 20 Ft | AG7WZG PHCH-1-2020 ft.11 1/4"5"9"5 1/4"OrangeSteelPortable Hand Chain Hoist€248.06
VESTIL PHCH-2-10 Professional Chain Hoist 2000 lb Capacity 10 Ft | AG7WZH PHCH-2-1010 ft.12 7/16"5 13/16"12.38"6.19"OrangeSteelPortable Hand Chain Hoist€202.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL PHCH-4-15 Professional Chain Hoist, 4000 lb Capacity, 15 Feet Lift height
€415.73 /unit