Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

STARRETT 666-11 Thickness Gage | CU4PDR

STARRETT 666-11 52808 Thickness Gage

Item: CU4PDR Model: 666-11Cross Ref: 30C295 / 52808
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€74.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThickness Gage
FormRoll
Length (ft)25 ft.
MaterialTempered Steel
PackagingDispenser Case
Thickness (in)0.011"
Width (in)1/2"

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)3.05
Ship length (cm)12.19
Ship width (cm)12.19
Country of OriginUS

Product Variants

ProductModelRangeConstructionNumber Of LeavesLeavesLocking DeviceSize Of LeavesResolutionLong Form Calibration CertificatePrice
STARRETT 66 Thickness Gage 26 Straight Leaves | AC4HHP 2ZVC7 / 50314 660.0015" to 0.025"Tempered Steel26StraightYes1/2" x 3 1/32"0.001"-€122.11
STARRETT 66T Thickness Gage 26 Tapered Leaves | AC4HHQ 2ZVC8 / 50315 66T0.0015" to 0.025"Tempered Steel26TaperedYes-0.001"-€134.56
STARRETT 467 Thickness Gage 13 Straight Leaves | AC4HJC 2ZVE1 / 52464 4670.0015" to 0.2"Tempered Steel13StraightYes1/2" x 4 1/2"0.001"-€183.73
STARRETT 572A Thickness Gage 22 Straight Leaves | AC4HJF 2ZVE4 / 57098 572A0.0015" to 0.035"Tempered Steel22StraightYes1/2" x 3 1/32"0.001"No€157.34
STARRETT 66B Thickness Gage 0.0015-0.035 In | AD6XDY 4CEN4 / 57097 66B0.0015" to 0.035"Tempered Tool Steel31StraightYes1/2" x 3 1/32"-No€137.05
STARRETT 66MA Thickness Gage Straight 0.05-1.0mm | AE6MVY 5UAC5 / 55974 66MA0.05 mm to 1 mmTempered Steel20StraightYes12.7 mm x 77 mm--€111.59
STARRETT 173MAT Thickness Gage Tapered 0.03-0.50mm | AE6MVZ 5UAC6 / 57087 173MAT0.03 mm to 0.5 mmTempered Steel13TaperedYes12.7 mm x 77 mm--€113.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 666-11 52808 Thickness Gage
€74.83 /unit