VESTIL PAL-21 Double Scissor Pallet Puller 5000 lb Capacity 3 Jaw | AG7WRY

VESTIL PAL-21 Double Scissor Pallet Puller, 5000 Lb. Capacity, 3 Inch Jaw

Item: AG7WRY Model: PAL-21
In Stock

Get it by Friday, Jun 13

€89.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPallet Puller
Chain Length27 5/8"
Closed Height19.688"
Closed Width13.94"
ColorYellow
Height14"
Jaw Opening3"
Length2 3/4"
MaterialSteel
Max. Jaw Height2 3/4"
Max. Jaw Opening4"
Min. Stringer Height2 7/8"
Overall Chain Length30"
Pulling Capacity5000 lbs.
Scissor Number2
Teeth Pad Height2 3/4"
Teeth Pad Length3.438"
Width17"

Shipping Info:

Ship weight (kg) 11.25
Ship height (cm)7.62
Ship length (cm)43.18
Ship width (cm)38.1
HS code8428900290
Country of OriginCN

Product Variants

ProductModelPulling CapacityJaw OpeningTypePrice
VESTIL PAL-12 Single Scissor Pallet Puller 5000 lb Capacity 7" Jaw | AG7WRV PAL-125000 lbs.7"-€79.45
VESTIL PAL-14 Cam Action Pallet Puller 5000 lb Capacity 3" Jaw | AG7WRW PAL-145000 lbs.3"-€94.37
VESTIL PAL-16 Single Scissor Pallet Puller 6000 lb Capacity 5" Jaw | AG7WRX PAL-166000 lbs.5"-€82.71
VESTIL PAL-LP Low Profile Double Scissor Pallet Pull | AG7WTB PAL-LP5000 lbs.4 3/8"-€95.34
VESTIL PPC-20 Chain with Grab Hook 20 Ft Of 1/4" | AG7XLR PPC-206000 lbs.-Chain€48.69
VESTIL PPC-40 Chain with Grab Hook 40 Ft Of 1/4" | AG7XLT PPC-406000 lbs.-Chain€79.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL PAL-21 Double Scissor Pallet Puller, 5000 Lb. Capacity, 3 Inch Jaw
€89.08 /unit