VESTIL PPC-40 Chain with Grab Hook 40 Ft Of 1/4 | AG7XLT

VESTIL PPC-40 Chain With Grab Hook, 40 Feet

Item: AG7XLT Model: PPC-40
In Stock

Get it by Tuesday, Jun 10

€79.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPallet Puller
Chain Dia.1/4"
Chain Length480"
Chain MaterialSteel
Chain Size1/4"
ColorSilver
Diameter1/4"
Grab Hook Height3"
GradeGrade 43
Height1/4"
HookYes
Length480"
Link Inside Length1/4"
Link Inside Width1/4"
Link Length1"
Link TypeStraight
Link Width1"
MaterialSteel
Min. Break Force6500 lbs.
Pulling Capacity6000 lbs.
Safe Working Load6000 lbs.
Trade Size20 ft.
TypeChain
Weight Per 100 Ft.27 lbs.
Welded/weldlessWelded
Width1/8"

Shipping Info:

Ship weight (kg) 12.6
Ship height (cm)15.24
Ship length (cm)17.78
Ship width (cm)17.78
HS code7315900000
Country of OriginCN

Product Variants

ProductModelPulling CapacityJaw OpeningTypePrice
VESTIL PAL-12 Single Scissor Pallet Puller 5000 lb Capacity 7" Jaw | AG7WRV PAL-125000 lbs.7"-€79.45
VESTIL PAL-14 Cam Action Pallet Puller 5000 lb Capacity 3" Jaw | AG7WRW PAL-145000 lbs.3"-€94.37
VESTIL PAL-16 Single Scissor Pallet Puller 6000 lb Capacity 5" Jaw | AG7WRX PAL-166000 lbs.5"-€82.71
VESTIL PAL-21 Double Scissor Pallet Puller 5000 lb Capacity 3" Jaw | AG7WRY PAL-215000 lbs.3"-€89.08
VESTIL PAL-LP Low Profile Double Scissor Pallet Pull | AG7WTB PAL-LP5000 lbs.4 3/8"-€95.34
VESTIL PPC-20 Chain with Grab Hook 20 Ft Of 1/4" | AG7XLR PPC-206000 lbs.-Chain€48.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL PPC-40 Chain With Grab Hook, 40 Feet
€79.50 /unit