Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER M16100.160.0001 Lifting Eye Bolt Carbon Steel C15E M16 PK10 | AH7VMT 38DJ55

GRAINGER M16100.160.0001 Lifting Eye Bolt, M16x1.5 Thread Size, 7000N Working Load Limit, 63 mm Eye O.D., 10 Pk

Item: AH7VMT Model: M16100.160.0001Cross Ref: 38DJ55
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€163.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLifting Eye Bolt
Eye Inside Dia.35 mm
Eye Outside Dia.63 mm
FinishPlain
GradeGrade C15E
MaterialSteel
Shank Thread Dia.35 mm
SizeM16
System Of MeasurementMetric
Thread SizeM16 x 1.5
TypeStandard Lifting
Working Load Limit7000N
Eye Inside Diameter35 mm
Eye Outside Diameter63 mm
Material Grade/classUngraded

Shipping Info:

Ship weight (kg) 2.381
Ship height (cm)7.62
Ship length (cm)13.97
Ship width (cm)11.43

Product Variants

ProductModelThread SizeWorking Load LimitEye Inside Dia.Eye Outside Dia.SizeTypeGradePkg. Qty.Price
GRAINGER M16100.060.0001 Lifting Eye Bolt Carbon Steel C15E M6 PK25 | AH7VMM 38DJ50 M16100.060.0001M6 x 0.75900N20 mm36 mmM6Standard LiftingGrade C15E25€113.68
GRAINGER M16100.080.0001 Lifting Eye Bolt Carbon Steel C15E M8 PK25 | AH7VMN 38DJ51 M16100.080.0001M8 x 1.251400N20 mm36 mmM8Standard LiftingGrade C15E25€74.10
GRAINGER M16100.100.0001 Lifting Eye Bolt Carbon Steel C15E M10 PK25 | AH7VMP 38DJ52 M16100.100.0001M10 x 1.252300N25 mm45 mmM10Standard LiftingGrade C15E25€123.43
GRAINGER M16100.120.0001 Lifting Eye Bolt Carbon Steel C15E M12 PK25 | AH7VMQ 38DJ53 M16100.120.0001M12 x 1.253400N30 mm54 mmM12Standard LiftingGrade C15E25€191.30
GRAINGER M16100.140.0001 Lifting Eye Bolt Carbon Steel C15E M14 PK10 | AH7VMR 38DJ54 M16100.140.0001M14 x 25000N30 mm54 mm-Standard LiftingGrade C15E10€84.71
GRAINGER M16100.200.0001 Lifting Eye Bolt Carbon Steel C15E M20 PK10 | AH7VMU 38DJ56 M16100.200.0001M20 x 1.512000N40 mm72 mmM20Standard LiftingGrade C15E10€198.48
GRAINGER M16100.220.0001 Lifting Eye Bolt Carbon Steel C15E M22 PK5 | AH7VMV 38DJ57 M16100.220.0001M22 x 2.515000N40 mm72 mm-Standard LiftingGrade C15E5€84.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER M16100.160.0001 Lifting Eye Bolt, M16x1.5 Thread Size, 7000N Working Load Limit, 63 mm Eye O.D., 10 Pk
€163.16 /unit