VESTIL ODMD-2436-10 Open Deck Machinery Dolly 24 x 36 10000 Lb Capacity | AG7WMU

VESTIL ODMD-2436-10 Open Deck Machinery Dolly, 24 x 36 Inch Size, 10000 Lb. Capacity

Item: AG7WMU Model: ODMD-2436-10
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemPallet Dolly
Capacity10000 lbs.
Caster Dia.8"
Caster MaterialSteel
Caster Size8" x 3"
Caster Width3"
Center Opening Length32.188"
Center Opening Width9.188"
ColorYellow
Depth36"
Frame Channel Size6"
Height8 1/2"
Length36"
MaterialSteel
Number Of Casters6
Static Load Capacity10000 lbs.
Width24"

Shipping Info:

Ship weight (kg) 112.05
Ship height (cm)33.02
Ship length (cm)121.92
Ship width (cm)101.6
HS code8716805090
Country of OriginUS

Product Variants

ProductModelHeightCaster SizeDepthStatic Load CapacityCenter Opening LengthCenter Opening WidthFrame Channel SizeColorPrice
VESTIL ODMD-2436-6 Open-deck Machinery Dolly 6000 Lb Capacity 36" x 24" | AG7WMV ODMD-2436-66 3/8"5" x 2"36"6000 lbs.33.188"12 1/2"3"Yellow€592.84
VESTIL ODMD-3048-10 Open Deck Machinery Dolly 30" x 48" 10000 Lb Capacity | AG7WMW ODMD-3048-108 1/2"8" x 3"48"10000 lbs.44.188"15.188"6"Yellow-
RFQ
VESTIL ODMD-3048-6 Open Deck Machinery Dolly 30" x 48" 6000 Lb Capacity | AG7WMX ODMD-3048-68 1/2"5" x 2"48"6000 lbs.45.188"18 1/2"3"Yellow-
RFQ
VESTIL ODMD-3660-10 Open Deck Machinery Dolly 10000 Lb Capacity 60" x 36" | AG7WMY ODMD-3660-108 1/2"8" x 3"60"10000 lbs.56.188"21.188"6"Yellow€1,165.70
RFQ
VESTIL ODMD-3660-6 Open Deck Machinery Dolly 36" x 60" 6000 Lb Capacity | AG7WMZ ODMD-3660-68 1/2"5" x 2"60"6000 lbs.57.188"24 1/2"3"Yellow-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL ODMD-2436-10 Open Deck Machinery Dolly, 24 x 36 Inch Size, 10000 Lb. Capacity