Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 6EAW3 Contactor Iec 32a 3p 240vac 1no | AE8MMR

DAYTON 6EAW3 Contactor Iec 32a 3p 240vac 1no

Item: AE8MMR Model: 6EAW3
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€196.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemContactor
Action TypeNon Reversing
Coil Volts240V AC
Contactor TypeIEC
Depth3 24/25"
Embedded Surge SuppressorNo
Enclosure Nema RatingNo Enclosure
Enclosure TypeOpen
Frequency50/60 Hz
Full Load Amps-inductive32A
Full Load Amps-resistive50A
Height2 1/5"
Horsepower @ Three Phase (600 Vac)25 hp
Horsepower @ Three Phase - 480v Ac20 hp
Hp @ 1 Phase - 120v2 hp
Hp @ 1 Phase - 230v5 hp
Hp @ 1 Phase - 240v5 hp
Hp @ 3 Phase - 208v10 hp
Hp @ 3 Phase - 230v10 hp
Hp @ 3 Phase - 240v10 hp
Hp @ 3 Phase - 480v20 hp
Hp @ 3 Phase - 575v25 hp
Includes Auxiliary ContactsYes
Nema Enclosure MaterialNot Applicable
Number Of Auxillary Contacts1
Number Of Poles3
ReversibleNo
Terminal Connection TypeScrew Terminals
Width2 1/5"

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)6.35
Ship length (cm)11.18
Ship width (cm)9.14
HS code8536490065
Country of OriginIN

Product Variants

ProductModelHeightHp @ 1 Phase - 120vHp @ 3 Phase - 240vHp @ 3 Phase - 480vHp @ 3 Phase - 575vHp @ 3 Phase - 208vCoil VoltsHp @ 1 Phase - 240vPrice
DAYTON 6EAP7 Contactor Iec 40a 3p 24vac 1no/1nc | AE8MKR 6EAP72.95"3 hp10 hp30 hp30 hp10 hp24V AC5 hp€221.72
DAYTON 6EAP8 Contactor Iec 40a 3p 120vac 1no/1nc | AE8MKT 6EAP82.95"3 hp10 hp30 hp30 hp10 hp120V AC5 hp€219.27
DAYTON 6EAP9 Contactor Iec 40a 3p 240vac 1no/1nc | AE8MKU 6EAP92.95"3 hp10 hp30 hp30 hp10 hp240V AC5 hp€246.29
DAYTON 6EAR0 Contactor Iec 50a 3p 24vac 1no/1nc | AE8MKV 6EAR02.95"3 hp15 hp40 hp40 hp15 hp24V AC7 1/2 hp€314.49
DAYTON 6EAR1 Contactor Iec 50a 3p 120vac 1no/1nc | AE8MKW 6EAR12.95"3 hp15 hp40 hp40 hp15 hp120V AC7 1/2 hp€310.86
DAYTON 6EAR2 Contactor Iec 50a 3p 240vac 1no/1nc | AE8MKX 6EAR22.95"3 hp15 hp40 hp40 hp15 hp240V AC7 1/2 hp€310.86
DAYTON 6EAR3 Contactor Iec 65a 3p 24vac 1no/1nc | AE8MKY 6EAR32.95"5 hp20 hp50 hp50 hp20 hp24V AC10 hp€352.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 6EAW3 Contactor Iec 32a 3p 240vac 1no
€196.52 /unit